Shop All Door Sweeps
Pemko
Door Sweep, Gray, 36" L
Mfr # 3452CPK36
Zoro # G9907865
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Color Clear
- Standards ANSI/BHMA A156.22, GREENGUARD Gold Certified, UL 1784
- Flange Width 1-1/4"
- Insert Material TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pemko
- MFR # 3452CPK36
- Zoro # G9907865
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 36 in |
Flange Width | 1-1/4" |
Insert Size | 1/4 in |
Flange Height | 1 1/4 in |
Overall Width | 1/2 in |
Overall Length | 36 in |
Details
Color | Clear |
Standards | ANSI/BHMA A156.22, GREENGUARD Gold Certified, UL 1784 |
Insert Material | TPE |
Projection | 1/2 in |
Flange Material | Aluminum |
Item | Door Sweep |
Includes | Drip Cap |
Insert Color | Gray |
Door Sweep Type | Drip Cap |
Flange Finish | Anodized |
UL Fire Rating | UL10C |
Flange Thickness | 1/2 in |
Housing Material | Aluminum |
Features | Low VOC Emission, Slotted Holes |
Includes Hardware | Hardware Included |
Product Type | Door Sweep |
Sweep Type | Drip Cap |
Description
Door Sweep, Housing Material Aluminum, Includes Drip Cap, Features Low VOC Emission, Slotted Holes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x HG30 68 x CYL-ST-18ga)
- PRIME-LINE Door Strike, 5-1/2 in., Hole Center, Matte Black Finish (U 11452)
- VON DUPRIN Dark Bronze Hex Dogging 050114313 (050114313)
- EKENA MILLWORK 15 3/4W x 15 3/4H x 3/8T Wood Hobby Boards, Birch, 10PK (HBW16X16X375CBI)
- PEMKO Door Bottom Sweep, 7 ft. (18061CNB84)
- PEMKO 345D36 36" Door Bottom Sweep Dark Bronze Anodized Aluminum (345D36)
- PEMKO 293100CNB36 36" Door Bottom Sweep with 1" Nylon Brush Aluminum (293100CNB36)
- PEMKO Door Sweep, Black, 36" L (3452DPK36)
- PEMKO Door Sweep, Black, 72" L (3452DPK72)
- PEMKO Door Sweep, Black, 36" L (3452DNB36)
- M-D 2 In. W. x 36 In. L. Silver Heavy-Duty Aluminum And Vinyl Door Sweep (05389)
- Pemko Door Sweeps