Shop All Door Sweeps
Pemko
Door Sweep, Gray, 36" L
Mfr # 3452CNB36
Zoro # G9907716
original price:
$26.21
23% off
new price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Color Clear
- Flange Finish Anodized
- Door Sweep Type Brush
- Flange Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 3452CNB36
- Zoro # G9907716
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 36 in |
Flange Height | 1 1/4 in |
Flange Width | 1-1/4" |
Insert Size | 5/8 in |
Details
Color | Clear |
Flange Finish | Anodized |
Door Sweep Type | Brush |
Insert Material | Nylon |
Projection | 1/2 in |
Standards | UL 4L10, UL10C, UL1784 |
Includes | Drip Cap |
Insert Color | Gray |
Flange Material | Anodized Aluminum |
Item | Door Sweep |
UL Fire Rating | UL10C |
Insert Type | Brush |
Description
Door Sweep, Door Sweep Type Brush, Flange Material Anodized Aluminum, Flange Height 1 1/4 in, Insert Size 5/8 in, Projection 1/2 in, Length 36 in, Insert Material Nylon, Insert Color Gray, Includes Drip Cap, Standards UL 4L10, UL10C, UL1784, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALISADE Vinyl Wall Tile 25.6"L x 14.8"W in Carrara Marble (Carton of 8) (53010)
- MONROE PMP Pull Handle, Nylon, Matte, Threaded Holes (PH-0194)
- REV-A-SHELF Rev-A-Shelf 11 Under Cabinet MultiStemware Holder (3450-11ORB)
- COMMAND Clear Command Assorted Refill Strips (17200CLR-ES)
- PEMKO Door Bottom Sweep, 4 Ft (10862CNB48)
- PEMKO Door Sweep, Black, 72" L (3452DPK72)
- PEMKO Door Sweep, Black, 36" L (3452CV36)
- PEMKO Door Bottom Sweep, 4 Ft (315DN48)
- PEMKO 315DN38 38" Door Bottom Sweep with 7/16" Neoprene Dark Bronze (315DN38)
- PEMKO Single Fin Door Sweep, 4 ft. (307AV48)
- PEMKO Door Bottom Sweep, 3 Ft (315SSN36)
- Pemko Door Bottoms, Thresholds & Seals