Shop All Door Sweeps
Pemko
Door Sweep, Black, 72" L
Mfr # 3452DV72
Zoro # G9907950
original price:
$45.19
27% off
new price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Color Dark Bronze
- Flange Height 1 1/4 in
- Standards ANSI/BHMA A156.22, GREENGUARD Gold Certified, UL 1784
- Insert Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 3452DV72
- Zoro # G9907950
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 72 in |
Flange Height | 1 1/4 in |
Insert Size | 1/4 in |
Flange Width | 1-1/2" |
Overall Length | 72 in |
Overall Width | 1/2 in |
Details
Color | Dark Bronze |
Standards | ANSI/BHMA A156.22, GREENGUARD Gold Certified, UL 1784 |
Includes | Drip Cap |
Insert Material | Vinyl |
UL Fire Rating | UL10C |
Flange Material | Aluminum |
Flange Finish | Anodized |
Item | Door Sweep |
Insert Color | Black |
Door Sweep Type | Drip Cap |
Projection | 9/16 in |
Flange Thickness | 1/2 in |
Housing Material | Aluminum |
Features | Low VOC Emission, Slotted Holes |
Product Type | Door Sweep |
Includes Hardware | Hardware Included |
Sweep Type | Drip Cap |
Description
Door Sweep, Housing Material Aluminum, Includes Drip Cap, Features Low VOC Emission, Slotted Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hook-Style Door Holder, 2-7/32In, Br Brass (5U617)
- PRIMELINE TOOLS Door Kickplate, 6 in. x 34 in., Stainless Steel (Single Pack) (MP4708)
- KARP General Purpose Flush Access Door, DSC-214M Stud Prime 30 x 24 (MP3024S)
- OLYMPUS Olympus: T-BOLT LOCK 26D, NATL KA915 (OLY-T37-26D-915)
- PEMKO Door Sweep, Black, 36" L (3452DNB36)
- PEMKO Door Bottom Sweep, 4 Ft (315DN48)
- PEMKO Door Bottom Sweep, 7 ft. (18061CNB84)
- PEMKO 307DV36 36" Door Bottom Sweep with 1" Vinyl Dark Bronze (307DV36)
- PEMKO Door Sweep, Black, 72" L (3452CV72)
- PEMKO Door Bottom Sweep, 3 Ft (10861DNB36)
- M-D Black AluminumVinyl Sweep For Doors 36 in L X 025 in (11820)
- Pemko Door Sweeps