Shop All Door Sweeps
Pemko
Door Sweep, Black, 72" L
Mfr # 3452CV72
Zoro # G9907725
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72 in
- Color Clear
- Projection 9/16 in
- Includes Drip Cap
- Flange Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 3452CV72
- Zoro # G9907725
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 72 in |
Flange Height | 1 1/4 in |
Insert Size | 1/4 in |
Flange Width | 1-1/2" |
Overall Length | 72 in |
Overall Width | 1/2 in |
Details
Color | Clear |
Projection | 9/16 in |
Includes | Drip Cap |
Standards | ANSI/BHMA A156.22, GREENGUARD Gold Certified, UL 1784 |
Door Sweep Type | Drip Cap |
Flange Material | Aluminum |
UL Fire Rating | UL10C |
Insert Color | Black |
Insert Material | Vinyl |
Item | Door Sweep |
Flange Finish | Anodized |
Flange Thickness | 1/2 in |
Housing Material | Aluminum |
Product Type | Door Sweep |
Features | Low VOC Emission, Slotted Holes |
Includes Hardware | Hardware Included |
Sweep Type | Drip Cap |
Description
Door Sweep, Housing Material Aluminum, Includes Drip Cap, Features Low VOC Emission, Slotted Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MID ATLANTIC RUBBER Rubber Grommet - 3/8" x 1/4" x 1/2" x 3/4" x 1/2", PK 50 (OMAR-0828-50PK)
- PRIME-LINE Garage Door Roller, 1/2 in. x 1-5/16 in., Steel, Flat Wheel, Frantz 2 Pack (GD 52112)
- DORMAKABA Cylindrical Locks with Keypad Trim, LL1011-26D-41 (LL1011-26D-41)
- SCHLAGE LOCK TPL Option Spring Latch (40-250 605 TRIPLE OPTION)
- PEMKO Door Sweep, Black, 48" L (3452DPK48)
- PEMKO Door Bottom Sweep, 3 Ft (315SSN36)
- PEMKO Door Bottom Sweep, 4 ft. (315CN48)
- PEMKO Door Bottom Sweep, 8 ft. (18061CNB96)
- PEMKO Door Sweep, Aluminum Flange Material (18061DNB36)
- PEMKO Door Sweep, Gray, 36" L (3452CPK36)
- M-D Door Sweep Slv 3'L (68247)
- Pemko Door Sweeps