Shop All Door Sweeps
Pemko
Door Sweep, Black, 48" L
Mfr # 3452DV48
Zoro # G9907987
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Color Dark Bronze
- Includes Drip Cap
- Flange Width 1-1/2"
- Insert Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 3452DV48
- Zoro # G9907987
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 48 in |
Flange Width | 1-1/2" |
Flange Height | 1 1/2 in |
Insert Size | 3/4 in |
Details
Color | Dark Bronze |
Includes | Drip Cap |
Insert Color | Black |
Insert Material | Vinyl |
Door Sweep Type | Drip Cap |
Standards | UL 4L10, UL10C, UL1784 |
Item | Door Sweep |
Flange Material | Dark Bronze Aluminum |
UL Fire Rating | UL10C |
Projection | 9/16 in |
Flange Finish | Anodized |
Description
Door Sweep, Door Sweep Type Drip Cap, Flange Material Dark Bronze Aluminum, Flange Height 1 1/2 in, Insert Size 3/4 in, Projection 9/16 in, Length 48 in, Insert Material Vinyl, Insert Color Black, Includes Drip Cap, Standards UL 4L10, UL10C, UL1784, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Deadlatch, LH or RHR, 1-1/2, 2-2/3 In. L (4510-45-201-313)
- OSBORNE WOOD PRODUCTS 5 x 3 1/2 x 1/2 Thin Grape Cluster in Red Oak (7500O)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X07100WN (LP2S14X07100WN)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK50 (M38801.025.0110)
- PEMKO 321CN36 36" Door Bottom Sweep with Neoprene Clear Aluminum (321CN36)
- PEMKO Door Sweep, Gray, 48" L (3452AV48)
- PEMKO Door Sweep, Black, 36" L (3452DV36)
- PEMKO Door Bottom Sweep, 3 Ft (18100WNB36)
- PEMKO Door Bottom Sweep, 4 ft. (315CN48)
- PEMKO Door Bottom Sweeps, Drip Cap, 4 ft. (345ANB48)
- NATIONAL GUARD Door Sweep, Single Fin, Anodized Alum (199NA-84)
- Pemko Door Sweeps