Shop All Door Sweeps
Pemko
Door Sweep, Black, 36" L
Mfr # 3452DPK36
Zoro # G9907908
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Color Dark Bronze
- UL Fire Rating UL10C
- Flange Material Aluminum
- Insert Material TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 3452DPK36
- Zoro # G9907908
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 36 in |
Flange Height | 1 1/4 in |
Flange Width | 1-1/4" |
Insert Size | 1/4 in |
Overall Length | 36 in |
Overall Width | 1/2 in |
Details
Color | Dark Bronze |
UL Fire Rating | UL10C |
Flange Material | Aluminum |
Insert Material | TPE |
Includes | Drip Cap |
Standards | ANSI/BHMA A156.22, GREENGUARD Gold Certified, UL 1784 |
Door Sweep Type | Drip Cap |
Insert Color | Black |
Flange Finish | Anodized |
Projection | 1/2 in |
Item | Door Sweep |
Housing Material | Aluminum |
Flange Thickness | 1/2 in |
Product Type | Door Sweep |
Features | Low VOC Emission, Slotted Holes |
Includes Hardware | Hardware Included |
Sweep Type | Drip Cap |
Description
Door Sweep, Housing Material Aluminum, Includes Drip Cap, Features Low VOC Emission, Slotted Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 8" UL Rated Concealed Screws Surface Bolt (1578626)
- GENESIS Drawer Release Pro 30In Wide (DRP-SG01-30000)
- BUYERS PRODUCTS Extruded Rubber D-Shaped Bumper with 2 Holes - 2-1/8 x 1-7/8 x 10 Inch Long (D210)
- ZORO SELECT O-Ring Assortment, Buna N, 380 Pcs, 36 Szs (1RGX9)
- PEMKO Door Bottom Sweep, 8 ft. (18061CNB96)
- PEMKO Door Sweep, Black, 36" L (3452CV36)
- PEMKO Door Bottom Sweep, 7 ft. (18061CNB84)
- PEMKO Door Bottom Sweep, 4 Ft (315DN48)
- PEMKO Door Bottom Sweep, 3 Ft (10861DNB36)
- PEMKO Door Sweep, Black, 48" L (3452CV48)
- NATIONAL GUARD Nylon Brush Plus, DKB, 36 (9605DKB-36)
- Pemko Door Accessories