Shop All Door Sweeps
Pemko
Door Sweep, Black, 36" L
Mfr # 3452CV36
Zoro # G9907969
original price:
$16.89
15% off
new price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Color Clear
- Includes Drip Cap
- Flange Height 1 1/4 in
- Flange Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 3452CV36
- Zoro # G9907969
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 36 in |
Flange Height | 1 1/4 in |
Flange Width | 1-1/2" |
Insert Size | 1/4 in |
Overall Width | 1/2 in |
Overall Length | 36 in |
Details
Color | Clear |
Includes | Drip Cap |
Flange Finish | Anodized |
Standards | ANSI/BHMA A156.22, GREENGUARD Gold Certified, UL 1784 |
Flange Material | Aluminum |
Insert Color | Black |
UL Fire Rating | UL10C |
Door Sweep Type | Drip Cap |
Item | Door Sweep |
Projection | 9/16 in |
Insert Material | Vinyl |
Housing Material | Aluminum |
Flange Thickness | 1/2 in |
Features | Low VOC Emission, Slotted Holes |
Includes Hardware | Hardware Included |
Product Type | Door Sweep |
Sweep Type | Drip Cap |
Description
Door Sweep, Housing Material Aluminum, Includes Drip Cap, Features Low VOC Emission, Slotted Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA LOCK Sliding Door Lock, T-Bolt Glass Plunger (G GR1250T625PCSM2)
- TRIMLITE 28" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2468pri8433)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Storeroom (ML2057 LWA 630)
- BEST Mortise Lockset 40H Rose, Series 40H Series, Grd. 1, Privacy (45H0L15H626)
- PEMKO Door Bottom Sweep, 3 Ft (315CN36)
- PEMKO Single Fin Door Sweep, 4 ft. (307AV48)
- PEMKO Door Sweep, Aluminum Flange Material (18062DNB36)
- PEMKO Door Sweep, Black, 48" L (3452DV48)
- PEMKO Door Sweep, Gray, 36" L (3452CPK36)
- PEMKO Door Bottom Sweep, 3 ft. (315DN36)
- PEMKO Door Bottom Sweep, 4 Ft (10862CNB48)
- Pemko Door Sweeps