Shop All Door Sweeps
Pemko
Door Sweep, Aluminum Flange Material
Mfr # 18100CNB36
Zoro # G4565629
original price:
$29.26
15% off
new price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 7/8 in
- Housing Material Aluminum
- Insert Material Nylon
- Insert Size 1 in
- Projection 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 18100CNB36
- Zoro # G4565629
- Country of Origin United States
- Category Door Sweeps
Dimensions
Overall Height | 1 7/8 in |
Insert Size | 1 in |
Overall Length | 36 in |
Flange Height | 1/4 in |
Overall Width | 1/4 in |
Details
Housing Material | Aluminum |
Insert Material | Nylon |
Projection | 1/4 in |
Flange Thickness | 1 in |
Insert Color | Gray |
UL Fire Rating | UL10C |
Flange Material | Aluminum |
Standards | ANSI/BHMA A156.22, GREENGUARD Gold Certified, UL 1784, UL 4L10 |
Item | Door Sweep |
Includes Hardware | Hardware Included |
Features | Punched with Slotted Holes for Adjustment |
For Use With Door Type | Automatic Door |
Product Type | Door Sweep |
Sweep Type | Brush |
Description
Door Sweep, Housing Material Aluminum, Features Punched with Slotted Holes for Adjustment
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X06000BL (LL1S12X06000BL)
- TRIMLITE Molded Door 32" x 84", Primed White (2870MHCBIR)
- S & W MANUFACTURING Level Mount, Swivel Stud, 3/4-10, 3in Base (SSW-4-316)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Nickel Bremen 1 Cabinet Pull (527-128SN)
- PEMKO Door Sweep, Aluminum Flange Material (18061DNB36)
- PEMKO Door Sweep, Gray, 4 ft. (3452CNB48)
- PEMKO Door Sweep, Black, 72" L (3452CV72)
- PEMKO Door Bottom Sweep, 3 Ft (18100WNB36)
- PEMKO Door Bottom Sweep, 3 ft. (315DN36)
- PEMKO Door Bottom Sweep, 7 ft. (18061CNB84)
- PRIME-LINE 37" Gry Storm Dr Sweep (T 8681)
- Pemko Door Accessories