Shop All Door Sweeps
Pemko
Door Sweep, Aluminum Flange Material
Mfr # 18062DNB36
Zoro # G4565610
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Nylon
- Standards ANSI/BHMA A156.22, GREENGUARD Gold Certified, UL 1784, UL 4L10
- Overall Height 1 1/2 in
- Insert Size 5/8 in
- Overall Length 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pemko
- MFR # 18062DNB36
- Zoro # G4565610
- Country of Origin United States
- Category Door Sweeps
Dimensions
Overall Height | 1 1/2 in |
Insert Size | 5/8 in |
Overall Length | 96 in |
Overall Width | 1/4 in |
Flange Height | 7/8 in |
Details
Insert Material | Nylon |
Standards | ANSI/BHMA A156.22, GREENGUARD Gold Certified, UL 1784, UL 4L10 |
Projection | 1/4 in |
Flange Thickness | 5/8 in |
Insert Color | Black |
UL Fire Rating | UL10C |
Flange Material | Aluminum |
Item | Door Sweep |
Housing Material | Aluminum |
Includes Hardware | Hardware Included |
Product Type | Door Sweep |
Sweep Type | Brush |
Description
Door Sweep, Housing Material Aluminum
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Door Jammer, In Swing, All Doors (91355)
- RAYMOND ISO D Die Spring, Med Duty, 38.1mmx140mm (304722D)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H511)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 126, PK5 (ZUSAV60126)
- PEMKO Door Sweep, Gray, 72" L (3452AV72)
- PEMKO Door Sweep, Black, 36" L (3452DV36)
- PEMKO Door Sweep, Black, 48" L (3452DPK48)
- PEMKO Door Sweep, Black, 72" L (3452DNB72)
- PEMKO Door Sweep, Black, 72" L (3452DPK72)
- PEMKO Door Sweep, Gray, 4 ft. (3452CNB48)
- FROST KING DOOR SWEEP 1-5/8"" W 36""L (3B59)
- Pemko Door Bottoms, Thresholds & Seals