Shop All Door Sweeps
Pemko
Door Sweep, Aluminum Flange Material
Mfr # 18062CNB84
Zoro # G7759835
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Height 3/32 in
- UL Fire Rating UL10B, UL10C
- Standards ANSI/BHMA A156.22
- Insert Size 7/8 in
- Projection 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 18062CNB84
- Zoro # G7759835
- UPC # 049306855792
- Country of Origin United States
- Category Door Sweeps
Dimensions
Flange Height | 3/32 in |
Insert Size | 7/8 in |
Details
UL Fire Rating | UL10B, UL10C |
Standards | ANSI/BHMA A156.22 |
Projection | 1/4 in |
Insert Color | Gray |
Item | Door Sweep |
Flange Material | Aluminum |
Insert Material | Nylon Brush |
Description
Door Sweep, Flange Material Aluminum, Flange Height 3/32 in, Insert Size 7/8 in, Projection 1/4 in, Insert Material Nylon Brush, Insert Color Gray, Standards ANSI/BHMA A156.22, UL Fire Rating UL10B, UL10C
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE SWIV STPL HASP ZN 4-1/2"" (N102-921)
- KNAPE & VOGT SLIDE DRAWER 20"" 1300PZC (1300PZ20)
- ADAMS RITE 40360102628 Mortise Cylinder for MS Lock; 4900; and 2190 Keyed Alike Clear Anodized Aluminum (40360102628)
- AMERICAN GARAGE DOOR SUPPLY Repair Tape, 4 In x 15 mil x 100 ft. (TD-SLSKIN1002)
- PEMKO Door Sweep, Black, 48" L (3452CV48)
- PEMKO Door Sweep, Gray, 36" L (3452CPK36)
- PEMKO Door Bottom Sweep, 8 ft. (18061CNB96)
- PEMKO Anodized Aluminum Door Sweep with 5/8" Brush Insert, 3 ft. (18061CNB36)
- PEMKO Door Sweep, Aluminum Flange Material (18137CNB36)
- PEMKO Door Bottom Sweep, 3 Ft (315CN36)
- M-D 2 In. W. x 36 In. L. Silver Heavy-Duty Aluminum And Vinyl Door Sweep (05389)
- Pemko Door Sweeps