Shop All Door Sweeps
Pemko
Door Sweep, Aluminum Flange Material
Mfr # 18062CNB48
Zoro # G4561946
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Color Gray
- Housing Material Aluminum
- Insert Size 5/8 in
- Standards ANSI/BHMA A156.22, GREENGUARD Gold Certified, UL 1784, UL 4L10
- Flange Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 18062CNB48
- Zoro # G4561946
- Country of Origin United States
- Category Door Sweeps
Dimensions
Insert Size | 5/8 in |
Overall Height | 1 1/2 in |
Overall Width | 1/4 in |
Overall Length | 48 in |
Flange Height | 7/8 in |
Details
Insert Color | Gray |
Housing Material | Aluminum |
Standards | ANSI/BHMA A156.22, GREENGUARD Gold Certified, UL 1784, UL 4L10 |
Flange Material | Aluminum |
Flange Thickness | 5/8 in |
Insert Material | Nylon |
Item | Door Sweep |
Projection | 1/4 in |
UL Fire Rating | UL10C |
Sweep Type | Brush |
Includes Hardware | Hardware Included |
Product Type | Door Sweep |
Description
Door Sweep, Housing Material Aluminum
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Pewter Bordeaux Cabinet Cup Pull (8236-BNBDL)
- BEST Key Blank, Standard, D Keyway, 1/2in. (1A1D1KS473KS800)
- MAKE-2-FIT Square Cut Screen Frame Corner, Plastic, Gray, For SquareCut Ends of 516 Aluminum Screen Frame (PL 7727)
- SECO-LARM Electromagnetic Gate Lock with 1,200-lb (544kg) holding force. 12 or 24 VDC operation wit (SLM-E-942FC-1K3SQ)
- PEMKO Door Sweep, Black, 48" L (3452DV48)
- PEMKO Door Bottom Sweeps, Drip Cap, 4 ft. (345ANB48)
- PEMKO Door Sweep, Black, 36" L (3452DPK36)
- PEMKO Door Bottom Sweep, 4 Ft (10861DNB48)
- PEMKO 345D36 36" Door Bottom Sweep Dark Bronze Anodized Aluminum (345D36)
- PEMKO Door Bottom Sweep, 4 Ft (10862CNB48)
- PEMKO Door Bottom Sweep, 3 ft. (315DN36)
- Pemko Door Sweeps