Shop All Door Sweeps
Pemko
Door Sweep, Aluminum Flange Material
Mfr # 18061DNB36
Zoro # G4567546
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Insert Material Nylon
- Flange Material Aluminum
- UL Fire Rating UL10C
- Insert Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 18061DNB36
- Zoro # G4567546
- UPC # 049306855754
- Country of Origin United States
- Category Door Sweeps
Dimensions
Insert Size | 5/8 in |
Flange Height | 1/4 in |
Overall Length | 36 in |
Overall Width | 1/4 in |
Details
Housing Material | Aluminum |
Insert Material | Nylon |
Flange Material | Aluminum |
UL Fire Rating | UL10C |
Item | Door Sweep |
Insert Color | Black |
Standards | ANSI/BHMA A156.22, EPD, GREENGUARD Gold Certified, UL 1784, UL 4L10 |
Flange Thickness | 5/8 in |
Projection | 1/4 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration) |
Sweep Type | Brush |
Features | For Use with Hollow Metal and Wood Door Applications |
Product Type | Door Sweep |
Includes Hardware | Hardware Included |
Description
Door Sweep, Housing Material Aluminum, Features For Use with Hollow Metal and Wood Door Applications
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOSS 1-1/8" W x 4-5/8" H Satin Brass Concealed Hinge (218US4)
- MIDWEST FASTENER 2-1/8" Oak Wood Gallery Rail Spindles 10PK (08946)
- ECLIPSE MAGNETICS Neo Shallow Pot w / countersunk .80D x .25 in. (E1001/NEO)
- KABA Push Button Lock, Entry, Key Override (LR-1021-B-26D-41)
- PEMKO Anodized Aluminum Door Sweep with 5/8" Brush Insert, 3 ft. (18061CNB36)
- PEMKO Door Sweep, Black, 36" L (3452DPK36)
- PEMKO 315DN42 42" Door Bottom Sweep with 7/16" Neoprene Dark Bronze (315DN42)
- PEMKO Door Bottom Sweep, 3 ft. (315DN36)
- PEMKO Door Sweep, Black, 36" L (3452DV36)
- PEMKO Door Sweep, Black, 72" L (3452DPK72)
- NATIONAL GUARD Door Sweep, 7 Ft (2014A-7)
- Pemko Door Sweeps