Shop All Door Bottoms
Pemko
Door Shoe, Vinyl Insert, 1-1/4" W, 36" L
Mfr # 210DV36
Zoro # G4561745
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Width 1 1/4 in
- Insert Color Black
- Finish Dark Bronze
- Insert Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 210DV36
- Zoro # G4561745
- UPC # 049306855891
- Country of Origin United States
- Category Door Bottoms
Dimensions
Length | 36 in |
Width | 1 1/4 in |
Details
Insert Color | Black |
Finish | Dark Bronze |
Insert Material | Vinyl |
UL Fire Rating | UL10B, UL10C |
Item | Door Shoe |
Standards | ANSI/BHMA A156.18, ANSI/BHMA A156.22 |
Description
Door Shoe, Dark Bronze Finish, Width 1 1/4 in, Length 36 in, Insert Material Vinyl, Insert Color Black, Standards ANSI/BHMA A156.18, ANSI/BHMA A156.22, UL Fire Rating UL10B, UL10C
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Kwikset: Balboa Keyed Entry Door Leverset with SmartKey / Polished Brass (KWS-405BL-3-SMT)
- ZORO SELECT O-Ring, Buna N, 26mm OD, PK25 (1CUY7)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 (6000HD3)
- SURE-LOC HARDWARE Sure-Loc Hardware Floor Stop, Flat Black (DS-FL1 FBL)
- PEMKO Door Shoe, 11/16" Insert Sz, Flange 3/32"H (2343AV36)
- PEMKO 411ARL30 30" Full Mortise Automatic Door Bottom with Sponge Neoprene Mill Aluminum (411ARL30)
- PEMKO 411ARL24 24" Full Mortise Automatic Door Bottom with Sponge Neoprene Mill Aluminum (411ARL24)
- PEMKO 210AV48 48" Door Shoe with Vinyl Mill Aluminum (210AV48)
- PEMKO 3/8"W x 1-3/8"H x 36"L, Automatic Door Bottom (411APKL36)
- PEMKO Door Bottom, 5/32 x 96 In, Stainless Steel (321SSN96)
- PEMKO 411ARL28 28" Full Mortise Automatic Door Bottom with Sponge Neoprene Mill Aluminum (411ARL28)
- Pemko Door Bottoms