Shop All Door Bottoms
Pemko
Door Shoe, 1/2" Insert Size, Flange 3/32"H
Mfr # 221AV36
Zoro # G4565464
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 1/2 in
- Overall Height 3 1/2 in
- Overall Length 36 in
- Flange Material Aluminum
- Insert Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 221AV36
- Zoro # G4565464
- UPC # 049306855976
- Country of Origin United States
- Category Door Bottoms
Dimensions
Insert Size | 1/2 in |
Overall Height | 3 1/2 in |
Overall Length | 36 in |
Flange Height | 1/8 in |
Overall Width | 1 3/4 in |
Door Width - Maximum | 1 3/4 in |
Details
Flange Material | Aluminum |
Insert Material | Vinyl |
Flange Thickness | 1/16 in |
Housing Material | Aluminum |
Projection | 1/16 in |
Insert Color | Gray |
Hardware | Included |
Item | Door Shoe |
Standards | ANSI/BHMA A156.22, ASTM E 90-2009, ASTM E-283-04 (2012), GREENGUARD Gold Certified, UL 1784 |
UL Fire Rating | UL10C |
Product Type | Door Bottom |
Features | Slotted Holes |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Unfinished |
Description
Door Shoe, Housing Material Aluminum, Features Slotted Holes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Hook 4-3/4 Inch Long (S077189-CH)
- OMNIA Knob Passage Latch Satin Chrome 2-3/4" (105KPA34.26D)
- DELTANA Extended T-Strike (2-3/4" X 2-1/2" ) Bright Brass (TSPE250U3)
- MIDWEST FASTENER 1-1/4" Steel Sliding Door Rollers 2PK (66123)
- PEMKO Door Shoe, Vinyl Insert, 1-3/4" W, 36" L (216PWV36)
- PEMKO 434ARL42 42" Full Mortise Automatic Door Bottom with Sponge Neoprene Mill Aluminum (434ARL42)
- PEMKO Door Bottom, 5/32 x 36 In, Stainless Steel (321SSN36)
- PEMKO Automatic Door Bottom, 9/16x36In, Aluminum (411ARL36)
- PEMKO 234DPK48 48" Door Shoe with Prene Dark Bronze (234DPK48)
- PEMKO Automatic Door Bottom, 27/32 x 36 In (434ARL36)
- PEMKO Automatic Door Bottom, 36 In, Aluminum (434APKL36)
- Pemko Door Bottoms