Shop All Door Weatherstripping & Door Seals
Pemko
Door Frame Weatherstrip, Magnetic, Alum
Mfr # GG2891DPK84
Zoro # G0161850
original price:
$96.79
27% off
new price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 84 in H Doors
- Overall Length 7 ft
- Projection 1/4 in
- Color Dark Bronze
- Stays Flexible to -25 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # GG2891DPK84
- Zoro # G0161850
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Flange Width | 1 1/2 in |
Overall Width | 1 3/4 in |
Insert Size | 1/4 in |
Flange Height | 1/4 in |
Description
Door Frame Weatherstrip, Insert Type Hollow Bulb, Insert Material Magnetic, Insert Color Black, Insert Size 1/4 in, Flange Material Aluminum, Flange Color Dark Bronze, Flange Finish Anodized, Flange Height 1/4 in, Flange Width 1 1/2 in, Flange Thickness 1/4 in, Overall Length 7 ft, Overall Width 1 3/4 in, Stays Flexible to -25 Degrees F, Projection 1/4 in, Mounting Type Surface, Max. Door Gap 1/4 in, Fire Rated 3 hr, For Use With 84 in H Doors, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK WM126-2 - 11/16"H x 7/16"D x 144"L Shoe Flexible Moulding (BBDFWM126-2X144)
- ZORO SELECT Snap, Bolt, 1/2 In (4PB87)
- ZORO SELECT Magnetic Mount Hook, 57 lb., 2in.L (35HV67)
- KO-KEN T Handle 1/2 Square Length 264 x 350mm Sliding Bar Free Turn Grip (4711XZ)
- PEMKO Door Frame Weatherstrip, Aluminum, 7 ft. L (GG2815CM84)
- PEMKO S88BL21 21' Adhesive Perimeter Gasketing Black (S88BL21)
- PEMKO S773W20 20' Adhesive Perimeter Gasketing White (S773W20)
- PEMKO S44D17 17' SiliconSeal Adhesive Backed Fire and Smoke Gasketing Dark Bronze (S44D17)
- PEMKO Q102D-85 85" Kerf-In Weatherstrip Dark Bronze Anodized Aluminum (Q102D-85)
- PEMKO Door Frame Weatherstrip, Adjustable, 3ft L (GG379CR36)
- FROST KING Elite Choice White Rubber Weather Seal For Door Jambs 84 in. L X 0.625 in. (ES184W)
- Pemko Door Accessories