Shop All Door Weatherstripping & Door Seals
Pemko
Door Frame Weatherstrip, Kerf, White, 3/8in
Mfr # GG306AQW3684
Zoro # G9967797
product price: $61.59
/ea
$61.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 36 in W x 84 in H Doors
- Overall Length 3 ft x 7 ft
- Projection 1/2 in
- Fire Rated 3 hr
- UL Fire Rating UL10C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # GG306AQW3684
- Zoro # G9967797
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 3 ft x 7 ft |
Flange Height | 1/2 in |
Insert Size | 3/8 in |
Overall Width | 1 1/4 in |
Flange Width | 7/8 in |
Width | 1 1/14 in |
Description
Door Frame Weatherstrip, Insert Type Kerf, Insert Material Kerf-In Foam, Insert Color White, Insert Size 3/8 in, Flange Material Aluminum, Flange Color Silver, Flange Finish Mill, Flange Height 1/2 in, Flange Width 7/8 in, Flange Thickness 1/2 in, Overall Length 3 ft x 7 ft, Overall Width 1 1/4 in, Stays Flexible to -40 Degrees F, Projection 1/2 in, Mounting Type Surface, Max. Door Gap 1/8 in, Fire Rated 3 hr, For Use With 36 in W x 84 in H Doors, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Window Lock Stnkl (SPS07MB-619)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Storeroom (CL3557 NZD 626)
- PRIME-LINE Slid DR HandleLatch (A 108)
- GLOBAL DOOR CONTROLS 4.5 in W x 4.5 in H Brass (CP4545BBNRPUS3-3)
- PEMKO P364R16 16' Hemmed Vinyl Weatherstrip for 5/8" Gap (P364R16)
- PEMKO Double Door Weatherstrip, Nylon, 8ft L (GG18041CNB96)
- PEMKO PK33W17 17' Adhesive Perimeter Gasketing White (PK33W17)
- PEMKO Fire and Smoke Seal, 18 ft., Dark Bronze (HSS2000xS88D18)
- PEMKO Fire and Smoke Seal, 7 ft., Dark Brown (S772D7)
- PEMKO Smoke Seal, 18 ft., White, Silicone (S88W18)
- PEMKO Door Frame Weatherstrip, 7 ft, Black (45061DNB84)
- Pemko Door Bottoms, Thresholds & Seals