Shop All Door Weatherstripping & Door Seals
Pemko
Door Frame Weatherstrip, Kerf, Brnze, 3/8in
Mfr # GG306AQD3684
Zoro # G9967781
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 36 in W x 84 in H Doors
- Overall Length 17 ft
- Projection 1/2 in
- Insert Type Kerf
- Sold As Door Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pemko
- MFR # GG306AQD3684
- Zoro # G9967781
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 17 ft |
Overall Width | 1 1/4 in |
Flange Height | 1/2 in |
Insert Size | 3/8 in |
Flange Width | 7/8 in |
Width | 1 1/14 in |
Overall Height | 1 1/4 in |
Insert Size - Maximum | 3/8 in |
Description
Door Weatherstripping, Insert Type Kerf, Insert Material Foam, Insert Color Brown, Insert Size 3/8 in, Flange Material Aluminum, Flange Color Dark Bronze, Flange Finish Anodized, Flange Height 1/2 in, Flange Width 7/8 in, Flange Thickness 0.5 in, Overall Length 17 ft, Overall Width 1 1/4 in, Overall Height 1 1/4 in, Stays Flexible to -40 Degrees F, Projection 1/2 in, Mounting Type Screw In, Max. Door Gap 1/8 in, Fire Rated 3 hr, For Use With 36 in W x 84 in H Doors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Extended Wrap Plate #55 - 5" - 1-3/4" Doors - Polished Bronze (DNJ-55-PB-CW)
- BALDWIN ESTATE Transitional Spindles (0510.004.A)
- BERENSON Advantage Wire Pulls 3 inch CC Matte Black Steel Pull (6129-2055-P)
- KWIKSET VB Aliso Privacy Lock (300AO 11P 6AL RCS V1)
- PEMKO Door Frame Weatherstrip, 7 ft, Black (303CS84)
- PEMKO 18041CNB84 84" 180 Degree Aluminum Retainer Weatherstrip with 3/4" Nylon Brush Clear Aluminum (18041CNB84)
- PEMKO 303AV84 84" Standard Perimeter Gasketing with Vinyl Mill Aluminum (303AV84)
- PEMKO Double Door Weatherstrip, Brush, 7ft L, Blk (GG18041DNB84)
- PEMKO Weatherstrip, Neoprene, 7'L x 2-1/4"W (GG3151DN84)
- PEMKO S44D17 17' SiliconSeal Adhesive Backed Fire and Smoke Gasketing Dark Bronze (S44D17)
- NATIONAL GUARD Door Frame Weatherstrip, 7 ft, Black (700NA-84)
- Pemko Door Weatherstripping & Door Seals