Shop All Door Weatherstripping & Door Seals
Pemko
Door Frame Weatherstrip, Hollw Bulb, Mill
Mfr # GG303APK3684
Zoro # G9967885
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 36 in W x 84 in H Doors
- Overall Length 3 ft x 7 ft
- Projection 1/4 in
- Fire Rated 3 hr
- Flange Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # GG303APK3684
- Zoro # G9967885
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 3 ft x 7 ft |
Insert Size | 1/4 in |
Overall Width | 1 1/8 in |
Flange Height | 1/4 in |
Flange Width | 7/8 in |
Width | 1 1/8 in |
Description
Door Frame Weatherstrip, Insert Type Hollow Bulb, Insert Material Pemkoprene, Insert Color Gray, Insert Size 1/4 in, Flange Material Aluminum, Flange Color Silver, Flange Finish Mill, Flange Height 1/4 in, Flange Width 7/8 in, Flange Thickness 1/4 in, Overall Length 3 ft x 7 ft, Overall Width 1 1/8 in, Stays Flexible to -40 Degrees F, Projection 1/4 in, Mounting Type Surface, Max. Door Gap 1/8 in, Fire Rated 3 hr, For Use With 36 in W x 84 in H Doors, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 329, Viton, 0.21 In., PK10 (U38871.018.0200)
- ZORO SELECT Gasket, Full Face, 1 1/2 In, Neoprene, Black (9071FF-0150-125-0150)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Aluminum - Size 5 (TC2205-AL)
- S & W Leveling Mount, Boltless, 1-8, 4 in. Base (NTS-5)
- PEMKO Door Frame Weatherstrip, Neoprene, 7ft, 8ft (303 AS 1" X 96+2)
- PEMKO Double Door Weatherstrip, Silicone, 3 ft L (GG303CS36)
- PEMKO S88D510 510' Adhesive Perimeter Gasketing Dark Brown (S88D510)
- PEMKO 5/8"H x 40"L Door Drip Edge (346 C X 40)
- PEMKO Smoke Seal, 17 ft., Dark Bronze, Silicone (S773D17)
- PEMKO Fire Seal, Graphite, 21'L x 7/16"W x 3/64"H (3EGP7)
- NATIONAL GUARD Magnetic Seal, Aluminum, 1-1/4in.H (159MA-48)
- Pemko Door Accessories