Shop All Door Weatherstripping & Door Seals
Pemko
Door Frame Weatherstrip, Hollw Bulb, 1/4in
Mfr # GG303AS7284
Zoro # G9967894
original price:
$49.00
7% off
new price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 72 in W x 84 in H Double Doors
- Overall Length 7 ft
- Projection 1/4 in
- Mounting Type Surface
- Overall Width 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # GG303AS7284
- Zoro # G9967894
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Overall Width | 1 1/8 in |
Flange Height | 1/4 in |
Insert Size | 1/4 in |
Flange Width | 7/8 in |
Width | 1 1/8 in |
Overall Height | 1/4 in |
Insert Size - Maximum | 1/4 in |
Description
Door Weatherstripping, Insert Type Bulb, Insert Material Silicone, Insert Color Black, Insert Size 1/4 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Mill, Flange Height 1/4 in, Flange Width 7/8 in, Flange Thickness 0.25 in, Overall Length 7 ft, Overall Width 1 1/8 in, Overall Height 1/4 in, Stays Flexible to -40 Degrees F, Projection 1/4 in, Mounting Type Screw In, Max. Door Gap 1/8 in, Fire Rated 3 hr, For Use With 72 in W x 84 in H Double Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Closet Door Roller with 7/8 in. Nylon Wheel (2 Pack) (MP6550)
- NATIONAL HARDWARE Bolt Foot 4In (N236-338)
- PRIME-LINE 34x716x94 WHT Frame (PL 14042)
- ZORO SELECT Bumper, Rubber, Black, 3/4"H x 3/4"W, PK.10 (2805-017)
- PEMKO Door Frame Weatherstrip, Adjustable, 3ft L (GG379CR36)
- PEMKO Smoke Seal, 204 ft., White, Silicone (S88W204)
- PEMKO Fire and Smoke Seal, 7 ft., Dark Brown (S772D7)
- PEMKO Door Frame Weatherstrip, Kerf, Brnze, 3/8in (GG306AQD3684)
- PEMKO Door Frame Weatherstrip, Neoprene, 7ft, 3ft (303 AS 1 X 36" + 2 X 84)
- PEMKO Double Door Weatherstrip, Vinyl, 5/8 in. (GG355DV96)
- MFM BUILDING PRODUCT WindowWrap PSX-20 (45999)
- Pemko Door Bottoms, Thresholds & Seals