Shop All Door Weatherstripping & Door Seals
Pemko
Door Frame Weatherstrip, Brush, Nylon, 8ftL
Mfr # GG45061CNB96
Zoro # G9967937
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 96 in H Doors
- Overall Length 8 ft
- Projection 5/16 in
- Color Clear
- Fire Rated 3 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # GG45061CNB96
- Zoro # G9967937
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 8 ft |
Insert Size | 5/8 in |
Flange Height | 7/16 in |
Flange Width | 3/4 in |
Overall Width | 1 3/16 in |
Overall Height | 1 3/16 in |
Insert Size - Maximum | 5/8 in |
Description
Door Weatherstripping, Insert Type Brush, Insert Material Nylon, Insert Color Gray, Insert Size 5/8 in, Flange Material Aluminum, Flange Color Clear, Flange Finish Mill, Flange Height 7/16 in, Flange Width 3/4 in, Flange Thickness 0.313 in, Overall Length 8 ft, Overall Width 1 3/16 in, Overall Height 1 3/16 in, Stays Flexible to -40 Degrees F, Projection 5/16 in, Mounting Type Surface, Max. Door Gap 1/8 in, Fire Rated 3 hr, For Use With 96 in H Doors, Includes #6 x 5/8 in PHSMS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 13mm OD, PK100 (1RJD2)
- NATIONAL MFG/SPECTRUM BRANDS HHI 12' Galv Trolley Rail (N105-270)
- IVES COMMERCIAL Zinc Handrail Bracket Satin Nickel Finish (059Z619E)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 78-E/F Door Closer Heavy Duty Interior and Exterior, Dark Bronze (78B/D-RA x 690LH)
- PEMKO Door Frame Weatherstrip, Brush, 3ft L, Gray (GG45041CNB36)
- PEMKO Door Weatherstripping, Brush, Gray, 36"L. (18061CNB3684)
- PEMKO Fire and Smoke Seal, 7 ft., Dark Brown (S772D7)
- PEMKO Door Weatherstripping, Brush, Gray, 84"L. (18061CNB8484)
- PEMKO Double Door Weatherstrip, Brush, 7ft L, Blk (GG18041DNB84)
- PEMKO Door Frame Weatherstrip, 3 ft, Black (2815DM36)
- ZORO SELECT Door Frame Weatherstrip, Brown, 108 In (5MFH4)
- Pemko Door Bottoms, Thresholds & Seals