Shop All Door Weatherstripping & Door Seals
Pemko
Door Frame Weatherstrip, Brush, Nylon, 7ftL
Mfr # GG45061CNB84
Zoro # G0161710
original price:
$33.00
10% off
new price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 84 in H Doors
- Overall Length 7 ft
- Projection 5/16 in
- Color Clear
- Overall Width 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # GG45061CNB84
- Zoro # G0161710
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Overall Width | 1 3/16 in |
Insert Size | 5/8 in |
Flange Width | 3/4 in |
Flange Height | 7/16 in |
Overall Height | 1 3/16 in |
Insert Size - Maximum | 5/8 in |
Description
Door Weatherstripping, Insert Type Brush, Insert Material Nylon, Insert Color Gray, Insert Size 5/8 in, Flange Material Aluminum, Flange Color Clear, Flange Finish Mill, Flange Height 7/16 in, Flange Width 3/4 in, Flange Thickness 0.313 in, Overall Length 7 ft, Overall Width 1 3/16 in, Overall Height 1 3/16 in, Stays Flexible to -40 Degrees F, Projection 5/16 in, Mounting Type Surface, Max. Door Gap 1/8 in, Fire Rated 3 hr, For Use With 84 in H Doors, Includes #6 x 5/8 in PHSMS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 5 3/4"W x 5 3/4"H x 1 1/8"P Traditional Bullseye Plinth Block (PB05X05X01TR)
- CORBIN RUSSWIN Rim Pullman Bolt, Exit Device, Heavy Duty (ED5200A 630)
- CAMDEN Camden: Heavy Duty Power Transfer Cable, 'Zamac' endcaps, 1/4" inside diameter cable, 12" length (CMD-CM-PTS14)
- ELMDOR Fire Rated Access Door, 24x24, Prime Coat W/ Cylinder Lock (FR24X24PC-CL)
- PEMKO 52"L x 1-1/2"L, Aluminum Door Drip Edge (346C52)
- PEMKO Door Frame Weatherstrip, 8 ft, Gray (297AV96)
- PEMKO Door Frame Weatherstrip, Hollw Bulb, Mill (GG303APK3684)
- PEMKO Weatherstrip, Neoprene, 8'L x 2-1/4"W (GG3151DN896)
- PEMKO S77BL20 20' SiliconSeal Adhesive Backed Fire and Smoke Gasketing Black (S77BL20)
- PEMKO Smoke Seal, 204 ft., White, Silicone (S88W204)
- PRIME-LINE 1/4 in. x 18 Foot, Gray, Weather-strip, Adhesive Backed (T 8722)
- Pemko Door Bottoms, Thresholds & Seals