Shop All Door Weatherstripping & Door Seals
Pemko
Door Frame Weatherstrip, Brush, 3ft L, Gray
Mfr # GG45041CNB36
Zoro # G9968147
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 36 in W Doors
- Overall Length 3 ft
- Projection 5/16 in
- Color Clear
- Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # GG45041CNB36
- Zoro # G9968147
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 3 ft |
Insert Size | 3/8 in |
Flange Width | 1 in |
Flange Height | 1/4 in |
Overall Width | 1 in |
Overall Height | 1 in |
Insert Size - Maximum | 3/8 in |
Description
Door Weatherstripping, Insert Type Brush, Insert Material Nylon, Insert Color Gray, Insert Size 3/8 in, Flange Material Aluminum, Flange Color Clear, Flange Finish Mill, Flange Height 1/4 in, Flange Width 1 in, Flange Thickness 0.313 in, Overall Length 3 ft, Overall Width 1 in, Overall Height 1 in, Stays Flexible to -40 Degrees F, Projection 5/16 in, Mounting Type Surface, Max. Door Gap 3/8 in, Fire Rated 3 hr, For Use With 36 in W Doors, Includes #6 x 5/8 in PHSMS, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Full Face Aramid Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-6)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.975 (1NDV4)
- MASTERVISION Magnetic Adhesive Roll Tape, 1" H, L (FM2021)
- CAMBRIDGE Quick Assemble Modern Style, White Gloss 33 in. Base Kitchen Cabinet, 2 Door (33 in. W x 24 in. D x 34.50 in. H) (SA-BD33-WG)
- PEMKO Door Frame Weatherstrip, 3 ft, Gray (45061CNB36)
- PEMKO 18041CNB84 84" 180 Degree Aluminum Retainer Weatherstrip with 3/4" Nylon Brush Clear Aluminum (18041CNB84)
- PEMKO Door Frame Weatherstrip, Brush, Nylon, 8ftL (GG45061CNB96)
- PEMKO Door Frame Weatherstrip, 7 ft, Black (303CS84)
- PEMKO 345AV36 36" Aluminum Retainer with Rain Drip and Vinyl Brush Mill Aluminum (345AV36)
- PEMKO S442BL25 25' SiliconSeal Adhesive Backed Fire and Smoke Gasketing Black (S442BL25)
- M-D DOOR CORNER WTHRSEAL 2PK (51501)
- Pemko Door Weatherstripping & Door Seals