Shop All Door Weatherstripping & Door Seals
Pemko
Door Frame Weatherstrip, Aluminum, 7 ft. L
Mfr # GG2815CM84
Zoro # G0161841
original price:
$91.90
14% off
new price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 84 in H Doors
- Overall Length 7 ft
- Projection 1/4 in
- Color Clear
- Flange Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # GG2815CM84
- Zoro # G0161841
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Flange Height | 1/2 in |
Flange Width | 13/16 in |
Overall Width | 1 in |
Insert Size | 3/16 in |
Details
For Use With | 84 in H Doors |
Projection | 1/4 in |
Color | Clear |
Flange Color | Silver |
Flange Thickness | 7/16 in |
Insert Color | Black |
Flange Finish | Mill |
Sold As | Strip |
Insert Material | Magnetic |
Mounting Type | Surface |
Flange Material | Aluminum |
Standards | ASTM E-283, UL Green Guard Gold |
Insert Type | Hollow Bulb |
Max. Door Gap | 3/16 in |
Stays Flexible to | -25 Degrees F |
Item | Door Frame Weatherstrip |
Hardware | Included |
Green Certification or Other Recognition | GREENGUARD(R) GOLD Certified |
Description
Door Frame Weatherstrip, Insert Type Hollow Bulb, Insert Material Magnetic, Insert Color Black, Insert Size 3/16 in, Flange Material Aluminum, Flange Color Silver, Flange Finish Mill, Flange Height 1/2 in, Flange Width 13/16 in, Flange Thickness 7/16 in, Overall Length 7 ft, Overall Width 1 in, Stays Flexible to -25 Degrees F, Projection 1/4 in, Mounting Type Surface, Max. Door Gap 3/16 in, For Use With 84 in H Doors, Hardware Included, Standards ASTM E-283, UL Green Guard Gold, Sold As Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAWFORD HOOK DOUBLE ARM 75LB (HHA2)
- MIDWEST FASTENER 1/2" Chrome Plated Steel Hole Plugs 10PK (79861)
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Hardened Steel Body, Steel Shackle, 7/8 in W (83WP/63HB-63 KA)
- HILLMAN OOK 50133 Picture Hanging Wire, 75 ft L, Steel, Galvanized, 20 ga Gauge (534648)
- PEMKO S44BL21 21' SiliconSeal Adhesive Backed Fire and Smoke Gasketing Black (S44BL21)
- PEMKO Door Weatherstripping, Brush, Gray, 36"L. (18061CNB3684)
- PEMKO S88D21 21' Adhesive Perimeter Gasketing Dark Brown (S88D21)
- PEMKO S773BL17 17' Adhesive Perimeter Gasketing Black (S773BL17)
- PEMKO Door Frame Weatherstrip, 8 ft, Black (319CS96)
- PEMKO S771C8 8' Prene Adhesive Backed Fire and Smoke Gasketing Clear Aluminum (S771C8)
- FROST KING Sponge Rubber Foam Tape, 3/8In.x10 ft., Insert Color: Black (R738A)
- Pemko Door Weatherstripping & Door Seals