Shop All Door Weatherstripping & Door Seals
Pemko
Door Frame Weatherstrip, 7 ft, Gray
Mfr # 297AV84
Zoro # G2202487
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 ft
- Projection 1/4 in
- Flange Finish Clear
- Insert Material Vinyl
- Standards ASTM E-283-04 (2012), GREENGUARD Gold Certified, UL 1784
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pemko
- MFR # 297AV84
- Zoro # G2202487
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Flange Width | 1/2 in |
Insert Size | 1/4 in |
Flange Height | 1/4 in |
Overall Width | 1 1/16 in |
Overall Height | 1/4 in |
Insert Size - Maximum | 1/4 in |
Description
Door Weatherstripping, Insert Type Bulb, Insert Material Vinyl, Insert Color Gray, Insert Size 1/4 in, Flange Material Aluminum, Flange Finish Clear, Flange Height 1/4 in, Flange Width 1/2 in, Flange Thickness 0.063 in, Overall Length 7 ft, Overall Width 1 1/16 in, Overall Height 1/4 in, Stays Flexible to -40 Degrees F, Projection 1/4 in, Mounting Type Screw In, Fire Rated 3 hr, Includes #6 x 5/8 in PHSMS, Standards ASTM E-283-04 (2012), GREENGUARD Gold Certified, UL 1784, Sold As Strip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Magnetic Catch, Pull-to-Open, 11 lb., Steel (4FCW2)
- OSBORNE WOOD PRODUCTS 4 1/2 x 3 x 1 3/4 Miniature Classic Corbel in Rubberwood (p (892021RW)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7165SC2-26D-34532)
- DON-JO Deadbolt 4-7/8" ANSI Strike (BFD2SL)
- PEMKO Door Frame Weatherstrip, Brush, 7ft L, Gray (GG45041CNB84)
- PEMKO Door Weatherstripping, Brush, Gray, 36"L. (18061CNB3684)
- PEMKO Double Door Weatherstrip, Vinyl, 5/8 in. (GG355DV96)
- PEMKO Door Frame Weatherstrip, 7 ft, Black (303CS84)
- PEMKO 48in 4ft Door Shoe with Vinyl Dark Bronze Finish (211DV48)
- PEMKO Door Frame Weatherstrip, 4 ft, Gray (45061CNB48)
- NATIONAL GUARD 40" Rain Drip Strip (16DKB40)
- Pemko Door Weatherstripping & Door Seals