Shop All Door Weatherstripping & Door Seals
Pemko
Door Frame Weatherstrip, 7 ft, Black
Mfr # 45061DNB84
Zoro # G1847176
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 ft
- Projection 9/32 in
- Color Dark Bronze
- Insert Size 5/8 in
- Flange Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pemko
- MFR # 45061DNB84
- Zoro # G1847176
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Insert Size | 5/8 in |
Flange Width | 7/16 in |
Flange Height | 7/16 in |
Details
Projection | 9/32 in |
Color | Dark Bronze |
Flange Thickness | 1/16 in |
Mounting Type | Surface |
Standards | ANSI/BHMA Certified, UL Classified UL10C, UL76Y2 |
Item | Door Frame Weatherstrip |
Insert Color | Black |
UL Fire Rating | UL10C |
Sold As | Strip |
Stays Flexible to | -25 Degrees F |
Flange Color | Dark Bronze |
Flange Material | Anodized Aluminum |
Insert Type | Flexible Nylon Brush |
Flange Finish | Dark Bronze |
Insert Material | Nylon |
Description
Door Frame Weatherstrip, Insert Type Flexible Nylon Brush, Insert Material Nylon, Insert Color Black, Insert Size 5/8 in, Flange Material Anodized Aluminum, Flange Color Dark Bronze, Flange Finish Dark Bronze, Flange Height 7/16 in, Flange Width 7/16 in, Flange Thickness 1/16 in, Overall Length 7 ft, Stays Flexible to -25 Degrees F, Projection 9/32 in, Mounting Type Surface, Standards ANSI/BHMA Certified, UL Classified UL10C, UL76Y2, Sold As Strip, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Entry Lock with Sinclair Knob and Schlage C Keyway Satin Nickel Finish (SNE155SC)
- FROST KING Weatherstrip, 45 ft, Gray (F4/12)
- USA INDUSTRIALS Silicone O-Ring, Dash 456 (ZUSAS70FDA456)
- DON-JO 4" Kick Down Door Holder (1466AL)
- PEMKO Fire and Smoke Seal, 8 ft., Dark Brown (S772D8)
- PEMKO S88W17 17' Adhesive Perimeter Gasketing White (S88W17)
- PEMKO Double Door Weatherstrip, 7 ft. L, Black (GG305SSE84)
- PEMKO 52"L x 1-1/2"L, Aluminum Door Drip Edge (346C52)
- PEMKO Door Weatherstripping, Silicone, Blk, 84"L. (303BSPV3684)
- PEMKO Double Door Weatherstrip, Nylon, 8ft L (GG18041CNB96)
- FROST KING EXPANDING FOAM TAPE 1" X 13FT (EF41)
- Pemko Door Accessories