Shop All Door Weatherstripping & Door Seals
Pemko
Door Frame Weatherstrip, 7 ft, Black
Mfr # 2815DM48
Zoro # G1292742
product price: $84.25
/ea
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 ft
- Projection 5/8 in
- Color Dark Bronze
- Insert Color Black
- Flange Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 2815DM48
- Zoro # G1292742
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Flange Height | 1 in |
Flange Width | 13/16 in |
Insert Size | 3/16 in |
Overall Width | 7/16 in |
Overall Height | 1 1/8 in |
Insert Size - Maximum | 3/16 in |
Details
Projection | 5/8 in |
Color | Dark Bronze |
Insert Color | Black |
Sold As | Strip |
Flange Material | Aluminum |
Flange Thickness | 0.063 in |
Flange Color | Dark Bronze |
Flange Finish | Dark Bronze |
Insert Type | Magnetic |
Item | Door Weatherstripping |
Insert Material | Magnetic |
Product Type | Weatherstripping |
Flange Projection | 7/16 in |
Includes Hardware | Hardware Included |
Includes | #6 x 5/8 in PHSMS |
Standards | ASTM E-283-04 (2012) |
Description
Door Weatherstripping, Insert Type Magnetic, Insert Material Magnetic, Insert Color Black, Insert Size 3/16 in, Flange Material Aluminum, Flange Color Dark Bronze, Flange Finish Dark Bronze, Flange Height 1 in, Flange Width 13/16 in, Flange Thickness 0.063 in, Overall Length 7 ft, Overall Width 7/16 in, Overall Height 1 1/8 in, Projection 5/8 in, Mounting Type Screw In, Includes #6 x 5/8 in PHSMS, Standards ASTM E-283-04 (2012), Sold As Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Exit Device Trim, Series 6200, Silver (6-S-14-PHL-626)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 LAT 619 CEN)
- RICHARDS-WILCOX SERIES 3120 TRUCK ONLY(PAIR) ZINC (3120.00001)
- AMEROCK BP55270BBR-50PACK 1-5/16" (33 mm) Blackrock Cab Knob Black Bronze (BP55270BBR-50PACK)
- PEMKO Fire and Smoke Seal, 18 ft., Dark Bronze (HSS2000xS44D18)
- PEMKO Door Frame Weatherstrip, Brush Insert, 9ft (18041 CNB X 108)
- PEMKO Double Door Weatherstrip, Silicone, 3 ft L (GG303CS36)
- PEMKO Double Door Weatherstrip, Vinyl, 8ftL, Gray (GG355CV96)
- PEMKO S44BL17 17' SiliconSeal Adhesive Backed Fire and Smoke Gasketing Black (S44BL17)
- PEMKO Smoke Seal, 204 ft., White, Silicone (S88W204)
- NATIONAL GUARD Weatherstrip, 3/16in., Vinyl, Gray (155V-48)
- Pemko Door Bottoms, Thresholds & Seals