Shop All Door Weatherstripping & Door Seals
Pemko
Door Frame Weatherstrip, 4 ft, Gray
Mfr # 297AV48
Zoro # G3298136
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 ft
- Projection 1/4 in
- Flange Thickness 1/16 in
- Insert Material Vinyl
- Insert Type Hollow Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 297AV48
- Zoro # G3298136
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 4 ft |
Flange Height | 1/2 in |
Flange Width | 1/2 in |
Insert Size | 1/4 in |
Details
Projection | 1/4 in |
Flange Thickness | 1/16 in |
Item | Door Frame Weatherstrip |
Insert Material | Vinyl |
Insert Type | Hollow Bulb |
Fire Rated | 3 hr |
Flange Material | Unfinished Aluminum |
Standards | UL Classified UL10C, UL76Y2 |
Sold As | Strip |
Flange Finish | Clear |
Insert Color | Gray |
Stays Flexible to | -40 Degrees F |
Description
Door Frame Weatherstrip, Insert Type Hollow Bulb, Insert Material Vinyl, Insert Color Gray, Insert Size 1/4 in, Flange Material Unfinished Aluminum, Flange Finish Clear, Flange Height 1/2 in, Flange Width 1/2 in, Flange Thickness 1/16 in, Overall Length 4 ft, Stays Flexible to -40 Degrees F, Projection 1/4 in, Fire Rated 3 hr, Standards UL Classified UL10C, UL76Y2, Sold As Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Inset Left Hand Locking Device for 563/569 Tandem Slides (T51.1901.PS L)
- PROSOURCE Push Plate 3-1/2X15In Sat Nic (32238TNB-PS)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0415BOX)
- LOCTITE Standard Splicing Kit, Buna N, 6 Pieces (228171)
- PEMKO S88D17 17' Adhesive Perimeter Gasketing Dark Brown (S88D17)
- PEMKO Door Frame Weatherstrip, Hollw Bulb, 1/4in (GG303AS7284)
- PEMKO Door Frame Weatherstrip, Adjustable, 3ft L (GG379CR36)
- PEMKO S88BL21 21' Adhesive Perimeter Gasketing Black (S88BL21)
- PEMKO Q102D121 121" Kerf-In Weatherstrip Dark Bronze Anodized Aluminum (Q102D121)
- PEMKO 52"L x 1-1/2"L, Aluminum Door Drip Edge (346C52)
- PEMKO Double Door Weatherstrip, Vinyl, 8ftL, Gray (GG355CV96)
- Pemko Door Weatherstripping & Door Seals