Shop All Door Weatherstripping & Door Seals
Pemko
Door Frame Weatherstrip, 4 ft, Black
Mfr # 319CN48
Zoro # G1442612
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 ft
- Projection 3/16 in
- Color Clear
- Insert Color Black
- Sold As Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 319CN48
- Zoro # G1442612
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 4 ft |
Flange Width | 7/8 in |
Flange Height | 7/8 in |
Insert Size | 5/16 in |
Overall Height | 1 1/4 in |
Overall Width | 1 3/16 in |
Insert Size - Maximum | 1/4 in |
Description
Door Weatherstripping, Insert Type Bulb, Insert Material Neoprene, Insert Color Black, Insert Size 5/16 in, Flange Material Aluminum, Flange Finish Clear, Flange Height 7/8 in, Flange Width 7/8 in, Flange Thickness 0.078 in, Overall Length 4 ft, Overall Width 1 3/16 in, Overall Height 1 1/4 in, Stays Flexible to -25 Degrees F, Projection 3/16 in, Max. Door Gap 1/16 in, Standards Air Filtration Tested, BHMA, GREENGUARD Gold Certified, UL 1784, UL 410, Sold As Strip, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Key Blank, PK10 (1176-KW5)
- BALDWIN ESTATE Oil Rubbed Bronze Strikes Oil Rubbed Bronze (5300.102.9)
- WRS 31" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 30-4 (01-30030-4)
- COMPONENT HARDWARE S/S Economy Drawer Assy with Stainless S (SE90-0020-N)
- PEMKO Door Frame Weatherstrip, 3 ft, Gray (45061CNB36)
- PEMKO 303AV84 84" Standard Perimeter Gasketing with Vinyl Mill Aluminum (303AV84)
- PEMKO S44D25 25' SiliconSeal Adhesive Backed Fire and Smoke Gasketing Dark Bronze (S44D25)
- PEMKO S88D30 30' Adhesive Perimeter Gasketing Dark Brown (S88D30)
- PEMKO Fire and Smoke Seal, 18 ft., Dark Bronze (HSS2000xS88D18)
- PEMKO S88W17 17' Adhesive Perimeter Gasketing White (S88W17)
- PEMKO S773BL17 17' Adhesive Perimeter Gasketing Black (S773BL17)
- Pemko Door Weatherstripping & Door Seals