Shop All Door Weatherstripping & Door Seals
Pemko
Door Frame Weatherstrip, 4 ft, Black
Mfr # 303CS48
Zoro # G0976026
original price:
$27.75
5% off
new price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 ft
- Projection 3/16 in
- Color Clear
- Insert Type Bulb
- Flange Height 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 303CS48
- Zoro # G0976026
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 4 ft |
Flange Height | 7/8 in |
Flange Width | 7/8 in |
Insert Size | 5/16 in |
Overall Height | 1/4 in |
Overall Width | 1 1/8 in |
Insert Size - Maximum | 1/4 in |
Description
Door Weatherstripping, Insert Type Bulb, Insert Material Silicone, Insert Color Black, Insert Size 5/16 in, Flange Material Aluminum, Flange Finish Clear, Flange Height 7/8 in, Flange Width 7/8 in, Flange Thickness 0.078 in, Overall Length 4 ft, Overall Width 1 1/8 in, Overall Height 1/4 in, Stays Flexible to -100 Degrees F, Projection 3/16 in, Mounting Type Screw In, Fire Rated 3 hr, Includes #6 x 5/8 in PHSMS, Self-Adhesive, Two-Sided Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 2221APK36 36" Door Shoe with Rain Drip and Prene Mill Aluminum (2221APK36)
- CAL-ROYAL PRODUCTS Silver Door Closer (740 ALUM)
- GLIDERITE HARDWARE 3 in. Satin Nickel Oblong Cabinet Backplate - 1034-SN, 5PK (1034-SN-5)
- HICKORY HARDWARE Cup Pull 3 Inch & 3-3/4 Inch (96mm) Center to Center, 10PK (P2144-MB-10B)
- PEMKO Door Weatherstripping, Brush, Gray, 84"L. (18061CNB8484)
- PEMKO 303AV84 84" Standard Perimeter Gasketing with Vinyl Mill Aluminum (303AV84)
- PEMKO Double Door Weatherstrip, Silicone, 3 ft L (GG303CS36)
- PEMKO 345AV36 36" Aluminum Retainer with Rain Drip and Vinyl Brush Mill Aluminum (345AV36)
- PEMKO Door Weatherstripping, Silicone, Blk, 84"L. (303BSPV3684)
- PEMKO Door Frame Weatherstrip, Adjustable, 3ft L (GG379CR36)
- RANDALL Streamline Pattern Door Stop Set, with (Brown) Q-Lon Weatherstrip Top and Sides (WV-97-BR)
- Pemko Door Weatherstripping & Door Seals