Shop All Door Weatherstripping & Door Seals
Pemko
Door Frame Weatherstrip, 3 ft, Gray
Mfr # 297AV36
Zoro # G2696285
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 ft
- Projection 1/4 in
- Flange Finish Clear
- Stays Flexible to -40 Degrees F
- Flange Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pemko
- MFR # 297AV36
- Zoro # G2696285
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 3 ft |
Flange Width | 1/2 in |
Insert Size | 1/4 in |
Flange Height | 1/4 in |
Overall Width | 1 1/16 in |
Overall Height | 1/4 in |
Insert Size - Maximum | 1/4 in |
Description
Door Weatherstripping, Insert Type Bulb, Insert Material Vinyl, Insert Color Gray, Insert Size 1/4 in, Flange Material Aluminum, Flange Finish Clear, Flange Height 1/4 in, Flange Width 1/2 in, Flange Thickness 0.063 in, Overall Length 3 ft, Overall Width 1 1/16 in, Overall Height 1/4 in, Stays Flexible to -40 Degrees F, Projection 1/4 in, Mounting Type Screw In, Fire Rated 3 hr, Includes #6 x 5/8 in PHSMS, Standards ASTM E-283-04 (2012), GREENGUARD Gold Certified, UL 1784, Sold As Strip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-16-52)
- NATIONAL MFG/SPECTRUM BRANDS HHI 412 CHR Key Hasp Lock (N183-780)
- TRIMLITE 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2268pri8401RH10B4916)
- ROCKWOOD Door Protection Plate, 8Hx40W, SS (K1050 8X40.32D316)
- PEMKO Door Frame Weatherstrip, 7 ft, Gray (297AV84)
- PEMKO 345AV36 36" Aluminum Retainer with Rain Drip and Vinyl Brush Mill Aluminum (345AV36)
- PEMKO 5/8"H x 52"L, Door Drip Edge (346 C X 52)
- PEMKO S88W21 21' Adhesive Perimeter Gasketing White (S88W21)
- PEMKO Smoke Seal, 204 ft., White, Silicone (S88W204)
- PEMKO Double Door Weatherstrip, 8'L x 2-3/8"W (GG351C/CP96)
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert, 8 ft. L (158VA-96)
- Pemko Door Accessories