Shop All Door Weatherstripping & Door Seals
Pemko
Door Frame Weatherstrip, 3 ft, Black
Mfr # 319CS36
Zoro # G1453191
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 ft
- Projection 1/4 in
- Color Clear
- Insert Color Black
- Insert Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pemko
- MFR # 319CS36
- Zoro # G1453191
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 3 ft |
Insert Size | 1/4 in |
Flange Width | 3/4 in |
Flange Height | 3/4 in |
Overall Height | 1 3/16 in |
Overall Width | 1 3/16 in |
Insert Size - Maximum | 3/16 in |
Description
Door Weatherstripping, Insert Type Bulb, Insert Material Silicone, Insert Color Black, Insert Size 1/4 in, Flange Material Aluminum, Flange Finish Clear, Flange Height 3/4 in, Flange Width 3/4 in, Flange Thickness 0.063 in, Overall Length 3 ft, Overall Width 1 3/16 in, Overall Height 1 3/16 in, Stays Flexible to -100 Degrees F, Projection 1/4 in, Max. Door Gap 1/16 in, Standards Air Filtration Tested, BHMA, GREENGUARD Gold Certified, Sold As Strip, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK BP55245ORB-10PACK Pack of 10 6-5/16" (160 mm) CTC Granby Cab Pull ORB (BP55245ORB-10PACK)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 1-1/2"W, PK.10 (10192W-017U)
- PRIMELINE TOOLS Surface Bolt, 4 in., Solid Brass Construction, Satin Nickel Finish, 2 Keepers (Single Pack) (MP10306)
- RAYMOND ISO D Die Spring, Heavy Duty, 1-1/2x6In (305724D)
- PEMKO 52"L x 1-1/2"L, Aluminum Door Drip Edge (346C52)
- PEMKO Weatherstrip, Flat, 8 ft L, Silver, Neoprene (GG3151CN896)
- PEMKO Smoke Seal, 18 ft., White, Silicone (S88W18)
- PEMKO S88W21 21' Adhesive Perimeter Gasketing White (S88W21)
- PEMKO Door Frame Weatherstrip, Hollw Bulb, Mill (GG303APK3684)
- PEMKO Door Frame Weatherstrip, 4 ft, Black (319CN48)
- M-D Weatherstrip Door 3X7Ft Bronze (01156)
- Pemko Door Accessories