Shop All Door Weatherstripping & Door Seals
Pemko
Door Frame Weatherstrip, 3 ft, Black
Mfr # 319CN36
Zoro # G2502902
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 ft
- Projection 3/16 in
- Color Clear
- Standards ANSI/BHMA Certified, UL Classified UL10C, UL76Y2
- Insert Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 319CN36
- Zoro # G2502902
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 3 ft |
Insert Size | 5/16 in |
Flange Height | 7/8 in |
Flange Width | 7/8 in |
Details
Projection | 3/16 in |
Color | Clear |
Standards | ANSI/BHMA Certified, UL Classified UL10C, UL76Y2 |
Sold As | Strip |
Stays Flexible to | -25 Degrees F |
Item | Door Frame Weatherstrip |
Insert Color | Black |
Flange Finish | Clear |
Flange Thickness | 5/64 in |
UL Fire Rating | UL10C |
Max. Door Gap | 1/16 in |
Insert Type | Hollow Bulb |
Insert Material | Neoprene |
Flange Material | Anodized Aluminum |
Description
Door Frame Weatherstrip, Insert Type Hollow Bulb, Insert Material Neoprene, Insert Color Black, Insert Size 5/16 in, Flange Material Anodized Aluminum, Flange Finish Clear, Flange Height 7/8 in, Flange Width 7/8 in, Flange Thickness 5/64 in, Overall Length 3 ft, Stays Flexible to -25 Degrees F, Projection 3/16 in, Max. Door Gap 1/16 in, Standards ANSI/BHMA Certified, UL Classified UL10C, UL76Y2, Sold As Strip, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUKAI KUKAI: Single Sided Jaw for SEC-E9 PRO (SEC-SS-JAW-PRO)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1347AF)
- RAYMOND Compression Spring, Medium Duty, PK6 (020065000)
- CODEL DOORS 36" x 80" x 1-3/8" Primed 5-Panel Equal Panel Interior Shaker 4-9/16" RH Prehung Door w/Black Hinges (3068pri8405RH1D4916)
- PEMKO Q102D121 121" Kerf-In Weatherstrip Dark Bronze Anodized Aluminum (Q102D121)
- PEMKO S88W17 17' Adhesive Perimeter Gasketing White (S88W17)
- PEMKO S773BL17 17' Adhesive Perimeter Gasketing Black (S773BL17)
- PEMKO Door Frame Weatherstrip, 7 ft, Black (2815DM48)
- PEMKO Smoke Seal, 25 ft., Dark Bronze, Silicone (S88D25)
- PEMKO S88BL20 20' Adhesive Perimeter Gasketing Black (S88BL20)
- PEMKO Fire and Smoke Seal, 7 ft., White, Silicone (S772W7)
- Pemko Door Bottoms, Thresholds & Seals