Shop All Door Weatherstripping & Door Seals
Pemko
Door Frame Weatherstrip, 3 ft, Black
Mfr # 285CR36
Zoro # G2877393
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 ft
- Projection 11/16 in
- Color Clear
- Flange Finish Clear
- Flange Material Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 285CR36
- Zoro # G2877393
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 3 ft |
Flange Width | 1 in |
Insert Size | 3/8 in |
Flange Height | 1 in |
Details
Projection | 11/16 in |
Color | Clear |
Flange Finish | Clear |
Flange Material | Anodized Aluminum |
Sold As | Strip |
Standards | ANSI/BHMA Certified, UL Classified UL10C, UL76Y2 |
Item | Door Frame Weatherstrip |
Flange Thickness | 1/16 in |
Max. Door Gap | 1/16 in |
Insert Type | Sponge |
UL Fire Rating | UL10C |
Insert Color | Black |
Insert Material | Sponge Neoprene |
Description
Door Frame Weatherstrip, Insert Type Sponge, Insert Material Sponge Neoprene, Insert Color Black, Insert Size 3/8 in, Flange Material Anodized Aluminum, Flange Finish Clear, Flange Height 1 in, Flange Width 1 in, Flange Thickness 1/16 in, Overall Length 3 ft, Projection 11/16 in, Max. Door Gap 1/16 in, Standards ANSI/BHMA Certified, UL Classified UL10C, UL76Y2, Sold As Strip, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Passage Lever, Flat Black (BS101-SQ FBL)
- AMERICAN GARAGE DOOR SUPPLY Control Station, 3 Buttons, Nema 1 (3BF)
- K-TOOL INTERNATIONAL Universal O Ring Assortment, 407 Piece (KTI00094)
- HICKORY HARDWARE Hinge Single Demountable, 2PK (P5313-SN)
- PEMKO Door Frame Weatherstrip, Neoprene, 7ft, 3ft (303 AS 1 X 36" + 2 X 84)
- PEMKO Door Frame Weatherstrip, 3 ft, Black (2815CM36)
- PEMKO 369AP48 48" Meeting Stile Gasket with Pile Mill Aluminum (369AP48)
- PEMKO Smoke Seal, 17 ft., Dark Bronze, Silicone (S773D17)
- PEMKO Q102D97 97" Kerf-In Weatherstrip Dark Bronze Anodized Aluminum (Q102D97)
- PEMKO Door Frame Weatherstrip, 8 ft, Black (303CS96)
- PEMKO Fire Seal, Graphite, 21'L x 7/16"W x 3/64"H (3EGP7)
- Pemko Door Accessories