Shop All Door Weatherstripping & Door Seals
Pemko
Door Frame Weatherstrip, 3 ft, Black
Mfr # 2815DM36
Zoro # G2865913
original price:
$37.03
5% off
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 ft
- Projection 5/8 in
- Color Dark Bronze
- Flange Color Dark Bronze
- Flange Finish Dark Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pemko
- MFR # 2815DM36
- Zoro # G2865913
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 3 ft |
Flange Width | 13/16 in |
Flange Height | 1 in |
Insert Size | 3/16 in |
Overall Height | 1 1/8 in |
Overall Width | 7/16 in |
Insert Size - Maximum | 3/16 in |
Details
Projection | 5/8 in |
Color | Dark Bronze |
Flange Color | Dark Bronze |
Item | Door Weatherstripping |
Flange Finish | Dark Bronze |
Insert Type | Magnetic |
Sold As | Strip |
Insert Material | Magnetic |
Flange Material | Aluminum |
Flange Thickness | 0.063 in |
Insert Color | Black |
Product Type | Weatherstripping |
Standards | ASTM E-283-04 (2012) |
Includes | #6 x 5/8 in PHSMS |
Includes Hardware | Hardware Included |
Flange Projection | 7/16 in |
Description
Door Weatherstripping, Insert Type Magnetic, Insert Material Magnetic, Insert Color Black, Insert Size 3/16 in, Flange Material Aluminum, Flange Color Dark Bronze, Flange Finish Dark Bronze, Flange Height 1 in, Flange Width 13/16 in, Flange Thickness 0.063 in, Overall Length 3 ft, Overall Width 7/16 in, Overall Height 1 1/8 in, Projection 5/8 in, Mounting Type Screw In, Includes #6 x 5/8 in PHSMS, Standards ASTM E-283-04 (2012), Sold As Strip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 236, Viton, 0.13 In., PK10 (U38875.012.0325)
- ZORO SELECT O-Ring, Dash 213, PTFE, 0.13 In., PK10 (1RGH8)
- WRS 46" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 4540 (05-40045-5)
- BEST Satin Chrome Privacy 9K30L16DS3626 (887838148773)
- PEMKO Door Frame Weatherstrip, 4 ft, Black (319CN48)
- PEMKO S88W20 20' Adhesive Perimeter Gasketing White (S88W20)
- PEMKO S772BL8 8' Prene Adhesive Backed Fire and Smoke Gasketing Black (S772BL8)
- PEMKO Door Frame Weatherstrip, Kerf, White, 3/8in (GG306AQW3684)
- PEMKO 18041DSB84 84" 180 Degree Aluminum Retainer Weatherstrip with 3/4" Soft Brush Dark Bronze (18041DSB84)
- PEMKO 5/8"H x 52"L, Door Drip Edge (346 C X 52)
- ENERPAC ORing716, 58, 332, Disogrin, 92 (B1111803)
- Pemko Door Accessories