Shop All Door Weatherstripping & Door Seals
Pemko
Door Drip Edge, Clear Anodized, 100 in. L
Mfr # 346 C X 100
Zoro # G0252491
product price: $76.29
/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Wood and Metal Doors
- Length 100 in
- Color Clear
- Overall Length 100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 346 C X 100
- Zoro # G0252491
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Length | 100 in |
Overall Length | 100 in |
Flange Height | 5/8 in |
Flange Width | 2-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
For Use With | Wood and Metal Doors |
Color | Clear |
Projection | 2 1/2 in |
Finish | Anodized |
Material | Aluminum |
Item | Door Drip Guard |
UL Fire Rating | UL10C |
Flange Finish | Anodized |
Flange Material | Aluminum |
Standards | UL 4L10 Listed |
Features | Slotted Holes |
Includes Hardware | Hardware Included |
Description
Door Drip Guard, Flange Height 5/8 in, Anodized Finish, Projection 2 1/2 in, Length 100 in, Material Aluminum, For Use With Wood and Metal Doors, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H514)
- ACORN MFG FLUSH H HINGE 7""L (AH7BQ)
- RACK’EM RACKS RackEm Racks 4042 26 in. 12-Hook Utility Rack - Red (4042)
- DEGUARD Grade 2 Electronic Keypad Lever - Satin Nickel (DEG2L-SN)
- PEMKO Door Weatherstripping, Silicone, Blk, 84"L. (303BSPV3684)
- PEMKO Door Frame Weatherstrip, Brush Insert, 9ft (18041 CNB X 108)
- PEMKO Door Frame Weatherstrip, 8 ft, Black (303CS96)
- PEMKO 369AP48 48" Meeting Stile Gasket with Pile Mill Aluminum (369AP48)
- PEMKO 369AP72 72" Meeting Stile Gasket with Pile Mill Aluminum (369AP72)
- PEMKO Fire and Smoke Seal, 18 ft., Dark Bronze (HSS2000xS88D18)
- NGP Smoke Seal, 8 ft., Charcoal, TPE Rubber (5020C-96)
- Pemko Door Weatherstripping & Door Seals