Shop All Door Sweeps
Pemko
Door Bottom Sweep, 4 ft.
Mfr # 315CN48
Zoro # G1121337
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Color Clear
- Standards ANSI/BHMA A156.22, ASTM E 90-2009, ASTM E-283-04 (2012), GREENGUARD Gold Certified, UL 1784
- Flange Width 1-1/4"
- Flange Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pemko
- MFR # 315CN48
- Zoro # G1121337
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 4 ft |
Flange Width | 1-1/4" |
Flange Height | 1 1/4 in |
Overall Length | 48 in |
Insert Size | 7/16 in |
Overall Width | 1/4 in |
Details
Color | Clear |
Standards | ANSI/BHMA A156.22, ASTM E 90-2009, ASTM E-283-04 (2012), GREENGUARD Gold Certified, UL 1784 |
Flange Material | Aluminum |
Item | Door Sweep |
UL Fire Rating | UL10C |
Flange Finish | Anodized |
Projection | 1/4 in |
Insert Material | EPDM, Neoprene |
Insert Color | Black |
Door Sweep Type | Single Fin |
Housing Material | Aluminum |
Flange Thickness | 7/16 in |
Features | Slotted Holes |
Sweep Type | Single Fin |
Product Type | Door Sweep |
Includes Hardware | Hardware Included |
Description
Door Sweep, Housing Material Aluminum, Includes -, Features Slotted Holes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spring-Ext Lt5 Pt (732-05376)
- COPPER CREEK Colonial Knob Keyed Entry Function, Polished Stainless (CK2040PS)
- ADAMS RITE Deadlatch, RH or LHR, 1-1/2, 4-2/3 In. L (4510-46-101-628)
- RICHELIEU AMERICA Onward Tip, Rubber, Gray, For: Flip to Down Door Stop #68 (6800R)
- PEMKO Door Sweep, Gray, 36" L (3452CNB36)
- PEMKO Door Sweep, Gray, 72" L (3452CNB72)
- PEMKO Door Sweep, Aluminum Flange Material (18062DNB36)
- PEMKO Door Bottom Sweep, Single Fin, 4 ft. (315SSN48)
- PEMKO Door Sweep, Black, 48" L (3452CV48)
- PEMKO Door Sweep, Gray, 3 ft. (3452AV36)
- STRYBUC 36in Mill Door Sweep (900-8179M)
- Pemko Door Sweeps