Shop All Door Sweeps
Pemko
Door Bottom Sweep, 4 Ft
Mfr # 10862CNB48
Zoro # G0865514
original price:
$22.95
9% off
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Insert Material Nylon
- Door Sweep Type Brush
- Insert Size 5/8 in
- Standards BHMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pemko
- MFR # 10862CNB48
- Zoro # G0865514
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 4 ft |
Insert Size | 5/8 in |
Flange Height | 7/8 in |
Overall Width | 1/4 in |
Overall Length | 48 in |
Details
Insert Material | Nylon |
Door Sweep Type | Brush |
Item | Door Sweep |
Standards | BHMA |
Insert Color | Gray |
Flange Material | Aluminum |
Projection | 1/4 in |
UL Fire Rating | UL10C |
Flange Thickness | 5/8 in |
Housing Material | Aluminum |
Product Type | Door Sweep |
Sweep Type | Brush |
Description
Door Sweep, Housing Material Aluminum, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMA JMA:SC4 Keys - Brass Finish Schlage 4 Key Blanks - Do Not Duplicate (JMA-SLG-4C)
- TRILOGY Lock Body Assembly (S6045)
- PRIME-LINE 3-3/8 in. White Plastic Window Lock with spring-loaded Tilt Latch Single Pack (F 2599)
- ZORO SELECT Flange Gasket, Ring, 5 In, Graphite (FLEXIGRAF-RG-0150-062-0500)
- PEMKO Door Bottom Sweep, 3 Ft (315SSN36)
- PEMKO Door Sweep, Aluminum Flange Material (18100CNB36)
- PEMKO Door Sweep, Gray, 48" L (3452CPK48)
- PEMKO Door Bottom Sweep, 3 Ft (18100WNB36)
- PEMKO Door Sweep, Brush, 4 ft. (18061CNB48)
- PEMKO Door Sweep, Gray, 36" L (3452CNB36)
- YALE COMMERCIAL Pemko Aluminum Door Sweep W/ Vinyl Insert 36" Mill Aluminum (85652)
- Pemko Door Sweeps