Shop All Door Sweeps
Pemko
Door Bottom Sweep, 3 Ft
Mfr # 315SSN36
Zoro # G0418424
product price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Overall Length 36 in
- Standards ANSI/BHMA A156.22, ASTM E 90-2009, ASTM E-283-04 (2012), GREENGUARD Gold Certified, UL 1784
- Insert Size 7/16 in
- Door Sweep Type Single Fin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 315SSN36
- Zoro # G0418424
- Country of Origin United States
- Category Door Sweeps
Dimensions
Length | 3 ft |
Overall Length | 36 in |
Insert Size | 7/16 in |
Flange Height | 1 1/4 in |
Flange Width | 7/8" |
Overall Width | 1/4 in |
Details
Standards | ANSI/BHMA A156.22, ASTM E 90-2009, ASTM E-283-04 (2012), GREENGUARD Gold Certified, UL 1784 |
Door Sweep Type | Single Fin |
Insert Material | EPDM, Neoprene |
Item | Door Sweep |
Insert Color | Black |
UL Fire Rating | UL10C |
Flange Material | Aluminum |
Projection | 3/16 in |
Flange Thickness | 7/16 in |
Housing Material | Aluminum |
Sweep Type | Single Fin |
Product Type | Door Sweep |
Features | Slotted Holes |
Includes Hardware | Hardware Included |
Description
Door Sweep, Housing Material Aluminum, Includes -, Features Slotted Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Commercial Dummy Hall/Closet Ball Door Knob (GLC-5170B-626)
- SPEC Compression Spring, Stainless Steel, PK10, C04800351000S (C04800351000S)
- HICKORY HARDWARE Pull 3 Inch Center to Center (P3448-SN)
- DELTANA Prime Coat Spring Hinge, Holes per Leaf: 4 (DSH4R5USPWBM)
- PEMKO Door Sweep, Black, 36" L (3452DNB36)
- PEMKO Door Sweep, Gray, 72" L (3452CNB72)
- PEMKO Door Bottom Sweep, 4 ft. (315CN48)
- PEMKO Door Sweep, Black, 36" L (3452CV36)
- PEMKO Door Sweep, Aluminum Flange Material (18061DNB36)
- PEMKO Door Bottom Sweep, 4 Ft (315DN48)
- M-D 0 Door Bottom, 36 in L, 114 in W, 716 in H, Aluminum (5512)
- Pemko Door Sweeps