Shop All Door Bottoms
Pemko
Door Bottom Shoe, 36", Black
Mfr # XG2212APK773BL36
Zoro # G002589647
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Color Black
- Width 1 3/4 in
- For Use With Gaps Up to 1 1/2 In
- Insert Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # XG2212APK773BL36
- Zoro # G002589647
- Country of Origin United States
- Category Door Bottoms
Dimensions
Length | 36 in |
Width | 1 3/4 in |
Details
Color | Black |
Item | Door Bottom Shoe |
For Use With | Gaps Up to 1 1/2 In |
Insert Color | Black |
Housing Material | Aluminum |
Insert Material | PemkoPrene |
Finish | Mill |
Standards | cULus IS47, NFPA 80, OSHA 29 CFR 1910.1200, UL Classified |
Description
Door Bottom Shoe, Mill Finish, Width 1 3/4 in, Length 36 in, Insert Material PemkoPrene, Housing Material Aluminum, Color Black, Insert Color Black, For Use With Gaps Up to 1 1/2 In, Standards cULus IS47, NFPA 80, OSHA 29 CFR 1910.1200, UL Classified
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Viton O-Ring, Dash 014, PK100 (ZUSAVB75014)
- USA INDUSTRIALS PTFE O-Ring - Dash 235, PK 2 (ZUSATFE235)
- MASTER LOCK Four-Pin Tumbler Lock, Laminated Steel Body, 1 9/16" Wide, Silver/Blue, Two Keys (3D)
- DON-JO 1-1/4" x 8" Conversion Plate with 86 Cut Out for Pair of Doors (DBS386PC)
- PEMKO 216DV24 24" Door Shoe with Vinyl Dark Bronze (216DV24)
- PEMKO 411APKL32 32" Full Mortise Automatic Door Bottom with Prene Mill Aluminum (411APKL32)
- PEMKO 411ARL24 24" Full Mortise Automatic Door Bottom with Sponge Neoprene Mill Aluminum (411ARL24)
- PEMKO 3/8"W x 1-3/8"H x 36"L, Automatic Door Bottom (411APKL36)
- PEMKO Insert Size 9/16", 1-3/4"W x 1-1/8"H Alum. Door Bottom (2170DV36)
- PEMKO 411ARL32 32" Full Mortise Automatic Door Bottom with Sponge Neoprene Mill Aluminum (411ARL32)
- PEMKO Door Bottom, Anodized, 48 in. L (315 CN X 48" TEK SCREWS)
- Pemko Door Bottoms, Thresholds & Seals