Shop All Door Bottoms
Pemko
Door Bottom, Powder Coat, 36 in.L
Mfr # 2170WV36
Zoro # G9420747
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Color White
- Width 1 3/4 in
- Finish Powder Coated
- Projection 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 2170WV36
- Zoro # G9420747
- Country of Origin United States
- Category Door Bottoms
Dimensions
Length | 36 in |
Width | 1 3/4 in |
Flange Height | 1 1/8 in |
Insert Size | 9/16 in |
Flange Width | 1-3/4" |
Details
Color | White |
Finish | Powder Coated |
Projection | 9/16 in |
Insert Color | White |
UL Fire Rating | UL10C |
Insert Material | Vinyl |
Hardware | Included |
For Use With | 36 in Wide 1-3/4 in Doors |
Flange Material | Vinyl |
Item | Door Bottom |
Standards | Air Infiltrated ASTM E-283 Rate of Leakage, Certified Green Guard Gold, Sound Tested ASTM E90, UL Fire Rate 10C Posative Pressure |
Performance | Heavy Duty |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), GREENGUARD(R) GOLD Certified |
Description
Door Bottom, Powder Coated Finish, Insert Size 9/16 in, Flange Height 1 1/8 in, Width 1 3/4 in, Length 36 in, Projection 9/16 in, Insert Material ECO V Bio Based, Color White, Performance Heavy Duty, Insert Color White, Flange Material Vinyl, Hardware Included, For Use With 36 in Wide 1-3/4 in Doors, Standards Air Infiltrated ASTM E-283 Rate of Leakage, Certified Green Guard Gold, Sound Tested ASTM E90, UL Fire Rate 10C Posative Pressure, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Grade 2 Double Cylinder Deadlock, Conventional Cylinder, Black Suede Powder Coat Finish, Schlage C K (E62 BSP CS)
- BARSKA 100 Key Tags Large, assorted color (AF13678)
- BALDWIN Estate Unlacquered Brass Door Stop (4045.031)
- ADFORS Fiberglass Charcoal, 96" x 100FT (FCS8732-M)
- PEMKO 1-1/2"H x 40"L, Door Drip Edge (346C40)
- PEMKO Door Shoe, Unfinished, 1-3/4" W, 36" L (216AV36)
- PEMKO Door Bottom, Anodized, 36 in. L (315 CN X 36" TEK SCREWS)
- PEMKO 4131CRL30 30" Surface Mounted Automatic Door Bottom with EPDM Clear Aluminum (4131CRL30)
- PEMKO 2221DV36 36" Door Shoe with Rain Drip and Vinyl Dark Bronze (2221DV36)
- PEMKO Door Shoe, 1/2" Insert Size, Flange 3/32"H (221AV36)
- PEMKO 434ARL42 42" Full Mortise Automatic Door Bottom with Sponge Neoprene Mill Aluminum (434ARL42)
- Pemko Door Bottoms, Thresholds & Seals