Shop All Door Bottoms
Pemko
Door Bottom, Dark Bronze, 48 in.L
Mfr # 2173DV48
Zoro # G9420817
product price: $72.25
/ea
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Color Dark Bronze
- Width 1 3/4 in
- Flange Width 1-3/4"
- Flange Finish Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 2173DV48
- Zoro # G9420817
- Country of Origin United States
- Category Door Bottoms
Dimensions
Length | 48 in |
Width | 1 3/4 in |
Flange Width | 1-3/4" |
Flange Height | 1 1/8 in |
Insert Size | 11/16 in |
Details
Color | Dark Bronze |
Flange Finish | Anodized |
For Use With | 48 in Wide 1-3/4 in Doors |
Projection | 11/16 in |
Standards | Air Infiltrated ASTM E-283 Rate of Leakage, Certified Green Guard Gold, Sound Tested ASTM E90, UL Fire Rate 10C Posative Pressure |
Hardware | Included |
Performance | Heavy Duty |
Flange Material | Aluminum |
UL Fire Rating | UL10C |
Item | Door Bottom |
Insert Color | Black |
Insert Material | Vinyl |
Finish | Anodized |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), GREENGUARD(R) GOLD Certified |
Description
Door Bottom, Anodized Finish, Insert Size 11/16 in, Flange Height 1 1/8 in, Width 1 3/4 in, Length 48 in, Projection 11/16 in, Insert Material ECO V Bio Based, Color Dark Bronze, Performance Heavy Duty, Insert Color Black, Flange Material Aluminum, Hardware Included, For Use With 48 in Wide 1-3/4 in Doors, Standards Air Infiltrated ASTM E-283 Rate of Leakage, Certified Green Guard Gold, Sound Tested ASTM E90, UL Fire Rate 10C Posative Pressure, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENAURD Kenaurd: Large Format IC Core (LFIC) US26D / Schlage Keyway (KA100) (KLFC-26D-SC)
- CAR DEALER DEPOT Round Corner Self-Laminating Key Tags (250 Per Box): Orange Pk (407-OR)
- ZORO SELECT Torsion Spring, 270 Deg, 0.556OD, PK6 (3HPK1)
- PEMKO Door Bottom Sweep, 4 Ft (10861DNB48)
- PEMKO 4131CRL42 42" Surface Mounted Automatic Door Bottom with EPDM Clear Aluminum (4131CRL42)
- PEMKO 411ARL28 28" Full Mortise Automatic Door Bottom with Sponge Neoprene Mill Aluminum (411ARL28)
- PEMKO 1-3/4"W x 1-1/8"H x 36"L, Alum. Door Bottom (2173DV36)
- PEMKO Automatic Door Bottom, 3/8x36 In, Aluminum (4131CRL36)
- PEMKO 411APKL48 48" Full Mortise Automatic Door Bottom with Prene Mill Aluminum (411APKL48)
- PEMKO 209DV36 36" Door Shoe with Vinyl Dark Bronze (209DV36)
- NATIONAL GUARD Door Shoe, 48in.L, 1-7/8in.W, Smooth (344-48)
- Pemko Door Accessories