Shop All Door Bottoms
Pemko
Door Bottom, Black, 48 in.L
Mfr # 2113AV48
Zoro # G9420677
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Color Aluminum
- Width 1 9/32 in
- Insert Material ECO V Bio Based
- Standards Air Infiltrated ASTM E-283 Rate of Leakage, Certified Green Guard Gold, Sound Tested ASTM E90, UL Fire Rate 10C Posative Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 2113AV48
- Zoro # G9420677
- Country of Origin United States
- Category Door Bottoms
Dimensions
Length | 48 in |
Width | 1 9/32 in |
Flange Width | 1-5/16" |
Insert Size | 11/16 in |
Flange Height | 1 in |
Details
Color | Aluminum |
Insert Material | ECO V Bio Based |
Standards | Air Infiltrated ASTM E-283 Rate of Leakage, Certified Green Guard Gold, Sound Tested ASTM E90, UL Fire Rate 10C Posative Pressure |
Insert Color | Black |
Flange Finish | Mill |
For Use With | 48 in Wide 1-3/4 in Doors |
Flange Material | Aluminum |
Performance | Heavy Duty |
Item | Door Bottom |
Finish | Mill |
Hardware | Included |
Projection | 11/16 in |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), GREENGUARD(R) GOLD Certified |
UL Fire Rating | UL10C |
Description
Door Bottom, Mill Finish, Insert Size 11/16 in, Flange Height 1 in, Width 1 9/32 in, Length 48 in, Projection 11/16 in, Insert Material ECO V Bio Based, Color Aluminum, Performance Heavy Duty, Insert Color Black, Flange Material Aluminum, Hardware Included, For Use With 48 in Wide 1-3/4 in Doors, Standards Air Infiltrated ASTM E-283 Rate of Leakage, Certified Green Guard Gold, Sound Tested ASTM E90, UL Fire Rate 10C Posative Pressure, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE 6-Pin Keyblank, CE Keyway, Embossed Logo Only, 50 Pack (35-101 CE (50PK))
- HARDWARE RESOURCES Bright White 2-1/2"x2" Radius Butt Hinge (33529BWH)
- DELTANA Dome Stop High Profile Bright Chrome (DSHP916U26)
- STRYBUC DUAL ACTION WOCD LH BLUE WHITE (50-2003LHBEW)
- PEMKO 217DPK36 36" Door Shoe with Prene Dark Bronze (217DPK36)
- PEMKO 216DV32 32" Door Shoe with Vinyl Dark Bronze (216DV32)
- PEMKO 411ARL28 28" Full Mortise Automatic Door Bottom with Sponge Neoprene Mill Aluminum (411ARL28)
- PEMKO Door Shoe, 11/16" Insert Sz, Flange 3/32"H (2343AV36)
- PEMKO 411ARL30 30" Full Mortise Automatic Door Bottom with Sponge Neoprene Mill Aluminum (411ARL30)
- PEMKO Door Shoe, 1/2" Insert Size, Flange 3/32"H (221AV36)
- NATIONAL GUARD Automatic Door Bottom, 48 In, Aluminum (420NHMA-4)
- Pemko Door Bottoms, Thresholds & Seals