Shop All Door Bottoms
Pemko
Door Bottom, Black, 36 in.L
Mfr # 2113AV36
Zoro # G9420661
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Color Aluminum
- Width 1 9/32 in
- Projection 11/16 in
- Flange Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 2113AV36
- Zoro # G9420661
- Country of Origin United States
- Category Door Bottoms
Dimensions
Length | 36 in |
Width | 1 9/32 in |
Flange Width | 1-5/16" |
Insert Size | 11/16 in |
Flange Height | 1 in |
Details
Color | Aluminum |
Projection | 11/16 in |
Flange Material | Aluminum |
Insert Material | ECO V Bio Based |
For Use With | 36 in Wide 1-3/4 in Doors |
Flange Finish | Mill |
Item | Door Bottom |
Finish | Mill |
Insert Color | Black |
Performance | Heavy Duty |
Hardware | Included |
Standards | Air Infiltrated ASTM E-283 Rate of Leakage, Certified Green Guard Gold, Sound Tested ASTM E90, UL Fire Rate 10C Posative Pressure |
UL Fire Rating | UL10C |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration), GREENGUARD(R) GOLD Certified |
Description
Door Bottom, Mill Finish, Insert Size 11/16 in, Flange Height 1 in, Width 1 9/32 in, Length 36 in, Projection 11/16 in, Insert Material ECO V Bio Based, Color Aluminum, Performance Heavy Duty, Insert Color Black, Flange Material Aluminum, Hardware Included, For Use With 36 in Wide 1-3/4 in Doors, Standards Air Infiltrated ASTM E-283 Rate of Leakage, Certified Green Guard Gold, Sound Tested ASTM E90, UL Fire Rate 10C Posative Pressure, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIANT FOOT Doorstop, 3-1/2"x6-3/4"x2", Safety Orange (MAS00965)
- MAG-MATE Disc Magnet, Neodymium, 13/64 in. (NE2520NP35)
- FLEXITALLIC Spiral Wound Metal Gasket, 4 In, 316SS (CGI)
- REV-A-SHELF Rev-A-Shelf Door Mounted WasteTrash Container (5SOWC-8-1)
- PEMKO Door Bottom, Anodized, 48 in. L (315 CN X 48" TEK SCREWS)
- PEMKO 4131CRL30 30" Surface Mounted Automatic Door Bottom with EPDM Clear Aluminum (4131CRL30)
- PEMKO Automatic Door Bottom, 36 In, Aluminum (434APKL36)
- PEMKO Door Shoe, Vinyl Insert, 1-3/4" W, 36" L (216DV36)
- PEMKO Door Shoe, 11/16" Insert Sz, Flange 3/32"H (2343AV36)
- PEMKO 411APKL48 48" Full Mortise Automatic Door Bottom with Prene Mill Aluminum (411APKL48)
- PEMKO Door Bottom, 5/32 x 48 In, Stainless Steel (321SSN48)
- Pemko Door Accessories