Shop All Door Bottoms
Pemko
Door Bottom, Anodized, 48 in.L
Mfr # 2113GV48
Zoro # G9420713
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Color Gold
- Width 1 9/32 in
- Finish Anodized
- Performance Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 2113GV48
- Zoro # G9420713
- Country of Origin United States
- Category Door Bottoms
Dimensions
Length | 48 in |
Width | 1 9/32 in |
Flange Height | 1 1/16 in |
Insert Size | 11/16 in |
Flange Width | 1-5/16" |
Overall Width | 1 5/16 in |
Overall Height | 1 3/4 in |
Overall Length | 48 in |
Door Width - Maximum | 1 3/4 in |
Description
Door Sweep, Housing Material Aluminum, Features Slotted Holes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W (2VAJ7)
- ZORO SELECT Magnetic Catch, Pull-to-Open, 14 lb. (1XMT7)
- EBERHARD MANUFACTURING CO Striker Stud 3/4" Thread (EMC 1T-240-52U ZN)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC3030)
- PEMKO 216DV24 24" Door Shoe with Vinyl Dark Bronze (216DV24)
- PEMKO 234DPK48 48" Door Shoe with Prene Dark Bronze (234DPK48)
- PEMKO 3/8"W x 1-3/8"H x 36"L, Automatic Door Bottom (411APKL36)
- PEMKO Door Bottom, Anodized, 48 in. L (315 CN X 48" TEK SCREWS)
- PEMKO 217DPK36 36" Door Shoe with Prene Dark Bronze (217DPK36)
- PEMKO Door Bottom, 1-3/4"W x 36"L, Aluminum Channel (1273AV36)
- PEMKO Automatic Door Bottom, 27/32 x 36 In (434ARL36)
- Pemko Door Bottoms