Shop All Door Bottoms
Pemko
Door Bottom, Anodized, 48 in. L
Mfr # 315 CN X 48" TEK SCREWS
Zoro # G9996296
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Color Clear
- Width 1/4 in
- For Use With 48 in Wide Doors
- Standards A156.22-2005, UL 10C Positive Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 315 CN X 48" TEK SCREWS
- Zoro # G9996296
- Country of Origin United States
- Category Door Bottoms
Dimensions
Length | 48 in |
Width | 1/4 in |
Flange Height | 1 1/4 in |
Insert Size | 13/16 in |
Flange Width | 1-1/4" |
Details
Color | Clear |
For Use With | 48 in Wide Doors |
Standards | A156.22-2005, UL 10C Positive Pressure |
Item | Door Bottom |
Flange Material | Aluminum |
UL Fire Rating | UL10C |
Insert Material | Neoprene |
Hardware | Included |
Housing Material | Aluminum |
Housing Thickness | 1/4 in |
Performance | Standard Duty |
Finish | Anodized |
Projection | 1/4 in |
Insert Color | Black |
Flange Finish | Anodized |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration) |
Description
Door Bottom, Anodized Finish, Insert Size 13/16 in, Flange Height 1 1/4 in, Width 1/4 in, Length 48 in, Projection 1/4 in, Insert Material Neoprene, Housing Material Aluminum, Color Silver, Performance Standard Duty, Insert Color Black, Housing Thickness 1/4 in, Hardware Included, For Use With 48 in Wide Doors, Standards A156.22-2005, UL 10C Positive Pressure, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 7/8 in. Nylon Ball Bearing Wheel Closet Door Roller 1 Left/1 Right, fits Nordahl Doors (1 Pair) (N 6519)
- ZORO SELECT Spring Asst, Cut to Length Compr, 16 Pcs (3HPU6)
- DELTANA Oil Rubbed Bronze Pivot Hinge (PH60U10B)
- CAMDEN Surface box, shallow depth, provision for wireless, flame/impact resisrant black plymer (ABS (CMD-CM-43LP)
- PEMKO Door Bottom, Aluminum, 36 in.L (2173AV36)
- PEMKO 434ARL42 42" Full Mortise Automatic Door Bottom with Sponge Neoprene Mill Aluminum (434ARL42)
- PEMKO Automatic Door Bottom, 3/8x36 In, Aluminum (4131CRL36)
- PEMKO 411APKL48 48" Full Mortise Automatic Door Bottom with Prene Mill Aluminum (411APKL48)
- PEMKO Automatic Door Bottom, 27/32 x 36 In (434ARL36)
- PEMKO 411APKL30 30" Full Mortise Automatic Door Bottom with Prene Mill Aluminum (411APKL30)
- PEMKO Door Bottom, 5/32 x 48 In, Stainless Steel (321SSN48)
- Pemko Door Accessories