Shop All Door Bottoms
Pemko
Door Bottom, Anodized, 36 in. L
Mfr # 315 CN X 36" TEK SCREWS
Zoro # G9996305
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 36 in
- Color Clear
- Width 1/4 in
- For Use With 36 in Wide Doors
- Flange Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pemko
- MFR # 315 CN X 36" TEK SCREWS
- Zoro # G9996305
- Country of Origin United States
- Category Door Bottoms
Dimensions
Length | 36 in |
Width | 1/4 in |
Flange Height | 1 1/4 in |
Flange Width | 1-1/4" |
Insert Size | 13/16 in |
Details
Color | Clear |
For Use With | 36 in Wide Doors |
Flange Material | Aluminum |
Flange Finish | Anodized |
Housing Material | Aluminum |
Projection | 1/4 in |
Hardware | Included |
Finish | Anodized |
UL Fire Rating | UL10C |
Standards | A156.22-2005, UL 10C Positive Pressure |
Insert Color | Black |
Performance | Standard Duty |
Insert Material | Neoprene |
Housing Thickness | 1/4 in |
Item | Door Bottom |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration) |
Description
Door Bottom, Anodized Finish, Insert Size 13/16 in, Flange Height 1 1/4 in, Width 1/4 in, Length 36 in, Projection 1/4 in, Insert Material Neoprene, Housing Material Aluminum, Color Silver, Performance Standard Duty, Insert Color Black, Housing Thickness 1/4 in, Hardware Included, For Use With 36 in Wide Doors, Standards A156.22-2005, UL 10C Positive Pressure, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Matte Antique Bronze Hinge RCBB1842410R (042007)
- JONES STEPHENS Gasket, Service Weight, Multi-Tite, 12" (V95012)
- HANGMAN Black Double Headed Bear Claw Screw Hanger for Mirrors, Pictures and Décor r 1-1/4" length 10pk (BCD-10)
- MAG-MATE Magnetic Print Holder, 95 lb. Pull (PHMX3000)
- PEMKO 411ARL30 30" Full Mortise Automatic Door Bottom with Sponge Neoprene Mill Aluminum (411ARL30)
- PEMKO 210AV48 48" Door Shoe with Vinyl Mill Aluminum (210AV48)
- PEMKO Door Shoe, 11/16" Insert Sz, Flange 3/32"H (2343AV36)
- PEMKO Insert Size 9/16", 1-3/4"W x 1-1/8"H Alum. Door Bottom (2170DV36)
- PEMKO Door Bottom, 5/32 x 36 In, Stainless Steel (321SSN36)
- PEMKO Door Bottom, Heavy Duty, 36 in.L (2113DV36)
- NATIONAL GUARD Automatic Door Bottom, 1/4x36In, Aluminum (220NA-3)
- Pemko Door Bottoms