Shop All Door Bottoms
Pemko
Door Bottom, 1-3/4x36 In, Aluminum Channel
Mfr # 2170DVW36
Zoro # G2979146
original price:
$41.99
1% off
new price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Color White
- Width 1 3/4 in
- Flange Height 1 in
- Overall Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 2170DVW36
- Zoro # G2979146
- Country of Origin United States
- Category Door Bottoms
Dimensions
Length | 36 in |
Width | 1 3/4 in |
Flange Height | 1 in |
Overall Length | 36" |
Insert Size | 9/16 in |
Details
Color | White |
Insert Color | White |
Flange Thickness | 1 3/4 in |
Hardware | Included |
Item | Door Bottom |
Insert Material | Vinyl |
Standards | ASTM E-283 Air infiltration tested, Fire rated UL10C Posative Pressure, Sound Tested - ASTM E90 |
For Use With | Wood and Metal Doors |
UL Fire Rating | UL10C |
Housing Material | Eco-Vinyl |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration) |
Description
Door Bottom, Insert Size 9/16 in, Flange Height 1 in, Width 1 3/4 in, Length 36 in, Insert Material Vinyl, Housing Material Eco-Vinyl, Color White, Insert Color White, Flange Thickness 1 3/4 in, Hardware Included, For Use With Wood and Metal Doors, Standards ASTM E-283 Air infiltration tested, Fire rated UL10C Posative Pressure, Sound Tested - ASTM E90, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Viton, 10.3mm OD, PK25 (1RHP9)
- CODEL DOORS 34" x 80" Primed 5-Panel Conmore Molded Hollow Core Slab Door (2168MHCCON)
- TRANS ATLANTIC CO. Duronodic Pull Plate/Handle with Cylinder Hole for Exit Devices (ED-PP05-DU)
- GLYNN-JOHNSON Door Holder, Stainless Steel, 1"H x 1"W (904H-US32D)
- PEMKO 221AV48 48" Door Shoe with Vinyl Mill Aluminum (221AV48)
- PEMKO Door Bottom, 5/32 x 36 In, Stainless Steel (321SSN36)
- PEMKO Door Shoe, Vinyl Insert, 1-1/4" W, 36" L (210DV36)
- PEMKO 1-3/4"W x 1-1/8"H x 36"L, Alum. Door Bottom (2173DV36)
- PEMKO Automatic Door Bottom, 27/32 x 36 In (434ARL36)
- PEMKO 1-1/2"H x 40"L, Door Drip Edge (346C40)
- PEMKO Door Bottom, 1-3/4"W x 36"L, Aluminum Channel (1273AV36)
- Pemko Door Bottoms, Thresholds & Seals