Shop All Door Bottoms
Pemko
Automatic Door Bottom, 9/16x36In, Aluminum
Mfr # 411ARL36
Zoro # G1986652
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Color Silver
- Width 9/16 in
- Finish Mill
- For Use With 37 in Wide Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 411ARL36
- Zoro # G1986652
- Country of Origin United States
- Category Door Bottoms
Dimensions
Length | 36 in |
Width | 9/16 in |
Insert Size | 3/8 in |
Flange Height | 1 3/8 in |
Overall Length | 36" |
Flange Width | 1-3/8" |
Details
Color | Silver |
Finish | Mill |
For Use With | 37 in Wide Doors |
Item | Automatic Door Bottom |
Hardware | Included |
Flange Thickness | 9/16 in |
Performance | Heavy Duty |
UL Fire Rating | UL10C |
Insert Material | EPDM |
Projection | 3/4 in |
Housing Material | Aluminum |
Flange Material | Aluminum |
Drop Bar Material | Neoprene |
Standards | ASTM E 1408-91, ASTM E 90-97, ASTM-E283, BHMA Certified, Meets NFPA 105-99, UBC7.2, UL 1784-01 Tested, UL10B, UL10C |
Insert Type | Sponge |
Flange Finish | Mill |
Insert Color | Black |
Green Certification or Other Recognition | Environmental Transparency Through EPD (Environmental Product Declaration) |
Description
Automatic Door Bottom, Mill Finish, Insert Size 3/8 in, Flange Height 1 3/8 in, Width 9/16 in, Length 36 in, Projection 3/4 in, Insert Material Neoprene, Housing Material Aluminum, Color Silver, Performance Heavy Duty, Insert Color Black, Flange Material Aluminum, Flange Thickness 9/16 in, Drop Bar Material Neoprene, Hardware Included, For Use With 37 in Wide Doors, Standards ASTM E 1408-91, ASTM E 90-97, ASTM-E283, BHMA Certified, Meets NFPA 105-99, UBC7.2, UL 1784-01 Tested, UL10B, UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Lu24 2x4 Joist Hang (LU24)
- GEAR KEEPER Key Retractor, Extended Belt Clip, 42inL (RT3-5852-E)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C642A Key, For Material Thickness 5/8 in (C8054-C642A-14A)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type E (1C6E1626)
- PEMKO 4131CRL30 30" Surface Mounted Automatic Door Bottom with EPDM Clear Aluminum (4131CRL30)
- PEMKO 1-3/4"W x 1-1/8"H x 36"L, Alum. Door Bottom (2173DV36)
- PEMKO Door Shoe, Vinyl Insert, 1-3/4" W, 36" L (216DV36)
- PEMKO Door Bottom, Anodized, 48 in. L (315 CN X 48" TEK SCREWS)
- PEMKO 221AV48 48" Door Shoe with Vinyl Mill Aluminum (221AV48)
- PEMKO 216DV32 32" Door Shoe with Vinyl Dark Bronze (216DV32)
- NATIONAL GUARD Automatic Door Bottom, 3/8x36In, Aluminum (4440SA-3)
- Pemko Door Bottoms