Shop All Door Weatherstripping & Door Seals
Pemko
5/8"H x 52"L, Door Drip Edge
Mfr # 346 C X 52
Zoro # G9996271
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Wood and Metal Doors
- Length 52 in
- Color Clear
- Overall Length 52 in
- Projection 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 346 C X 52
- Zoro # G9996271
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Length | 52 in |
Overall Length | 52 in |
Flange Height | 5/8 in |
Flange Width | 2-1/2" |
Details
For Use With | Wood and Metal Doors |
Color | Clear |
Projection | 2 1/2 in |
Finish | Anodized |
Material | Aluminum |
Item | Door Drip Guard |
UL Fire Rating | UL10C |
Flange Material | Aluminum |
Flange Finish | Anodized |
Standards | UL 4L10 Listed |
Features | Slotted Holes |
Includes Hardware | Hardware Included |
Description
Door Drip Guard, Flange Height 5/8 in, Anodized Finish, Projection 2 1/2 in, Length 52 in, Material Aluminum, For Use With Wood and Metal Doors, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 2-3/4" T Strike with 2-1/2" Extended Lip (ETS12532D)
- PRIME-LINE Lock Cylindr 5Pin 2Keys (E 2000)
- EKENA MILLWORK Craftsman Classic Square Tapered Smooth PVC Column, Standard Capital & Standard Base (CC1006ETPCSCS)
- ROCKWOOD 10" x 44" Kick Plate with Beveled Edges and Counter Sunk Holes Satin Stainless Steel Finish (K105032D1044BEVCSK)
- PEMKO Door Weatherstripping, Silicone, Blk, 84"L. (303BSPV3684)
- PEMKO Fire and Smoke Seal, 7 ft., Dark Brown (S772D7)
- PEMKO Door Frame Weatherstrip, Neoprene, 1/4 in (GG303AS3684)
- PEMKO Door Weatherstrip, Sponge Insert (305CN96)
- PEMKO Double Door Weatherstrip, Pile, 7 ft. (369 AP X 84)
- PEMKO Door Weatherstripping, Brush, Gray, 84"L. (18061CNB8484)
- M-D 0 Garage Door Seal, 134 in W, 1 in Thick, 30 ft L, Vinyl, White (3822)
- Pemko Door Accessories