Shop All Door Weatherstripping & Door Seals
Pemko
5/8"H x 40"L Door Drip Edge
Mfr # 346 C X 40
Zoro # G9996287
original price:
$42.45
27% off
new price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40 in
- For Use With Wood and Metal Doors
- Color Clear
- Projection 2 1/2 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pemko
- MFR # 346 C X 40
- Zoro # G9996287
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Length | 40 in |
Flange Height | 5/8 in |
Flange Width | 2-1/2" |
Details
For Use With | Wood and Metal Doors |
Color | Clear |
Projection | 2 1/2 in |
Material | Aluminum |
Finish | Clear Anodized |
UL Fire Rating | UL10C |
Item | Door Drip Edge |
Flange Material | Aluminum |
Flange Finish | Anodized |
Description
Door Drip Edge, Flange Height 5/8 in, Clear Anodized Finish, Projection 2 1/2 in, Length 40 in, Material Aluminum, For Use With Wood and Metal Doors, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Extension Spring, Music Wire (E11250856500M)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Fluted PVC Column, Crown Capital & Crown Base (CC0809ENFCRCR)
- STERLING SEAL & SUPPLY 373 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.373X25)
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 116 In., PK2 (CAG18-116-NT)
- PEMKO Double Door Weatherstrip, Brush, 7ft L, Blk (GG18041DNB84)
- PEMKO Door Frame Weatherstrip, Kerf, White, 3/8in (GG306AQW3684)
- PEMKO 303AS84 84" Standard Perimeter Gasketing with Silicon Mill Aluminum (303AS84)
- PEMKO 74518A36 36" Residential All Aluminum Adjustable Sill Mill Aluminum (74518A36)
- PEMKO S88D30 30' Adhesive Perimeter Gasketing Dark Brown (S88D30)
- PEMKO Door Weatherstripping, Brush, Gray, 84"L. (18061CNB8484)
- M-D ALL CLIM WS ""P"" 17' BRWN (02550)
- Pemko Door Accessories